Skip Content

 
Tricot High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tricot High Visibility Vest, Class 2

OCCUNOMIX


Technical Specs

  • ItemHigh Visibility Vest 
  • ANSI Class
  • MaterialTricot 
  • Stripe ColorSilver 
  • GenderUnisex 
Color
Please Select
Size
Please Select
Closure Type
Please Select
Pockets
Please Select
Fits Chest Size
Please Select
Length
Please Select
Select items to compareView Compare
24 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Closure Type
Pockets
Fits Chest Size
Length
Availability
Price
Qty
LUX-ATRANS-O2X
Orange
2XL
Zipper
10
48" to 50"
26"

$22.61 / each

High Visibility Vest,Class 2,Orange,2XL
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size2XL
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size48" to 50"
  • GenderUnisex
  • Length26"
ECO-G-O2/3X
Orange
2XL/3XL
Hook-and-Loop
0
48" to 54"
27"

$10.25 / each

High Visibility Vest,Orange,2XL/3XL
Catalog Page #  NA

Price: $10.25 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size2XL/3XL
  • Closure TypeHook-and-Loop
  • MaterialTricot
  • Pockets0
  • Stripe ColorSilver
  • Fits Chest Size48" to 54"
  • GenderUnisex
  • Length27"
LUX-ATRANS-O3X
Orange
3XL
Zipper
10
52" to 54"
27"

$22.61 / each

High Visibility Vest,Class 2,Orange,3XL
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size3XL
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size52" to 54"
  • GenderUnisex
  • Length27"
LUX-ATRANS-O4X
Orange
4XL
Zipper
10
56" to 58"
27"

$22.61 / each

High Visibility Vest,Class 2,Orange,4XL
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size4XL
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size56" to 58"
  • GenderUnisex
  • Length27"
ECO-G-O4/5X
Orange
4XL/5XL
Hook-and-Loop
0
56" to 62"
27"

$10.25 / each

High Visibility Vest,Orange,4XL/5XL
Catalog Page #  NA

Price: $10.25 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size4XL/5XL
  • Closure TypeHook-and-Loop
  • MaterialTricot
  • Pockets0
  • Stripe ColorSilver
  • Fits Chest Size56" to 62"
  • GenderUnisex
  • Length27"
LUX-ATRANS-O5X
Orange
5XL
Zipper
10
60" to 62"
28"

$22.61 / each

High Visibility Vest,Class 2,Orange,5XL
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size5XL
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size60" to 62"
  • GenderUnisex
  • Length28"
LUX-ATRANS-OL
Orange
L
Zipper
10
40" to 42"
26"

$22.61 / each

High Visibility Vest,Class 2,Orange,L
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeL
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size40" to 42"
  • GenderUnisex
  • Length26"
ECO-G-OL/XL
Orange
L/XL
Hook-and-Loop
0
40" to 46"
27"

$10.25 / each

High Visibility Vest,Class 2,Orange,L/XL
Catalog Page #  NA

Price: $10.25 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeL/XL
  • Closure TypeHook-and-Loop
  • MaterialTricot
  • Pockets0
  • Stripe ColorSilver
  • Fits Chest Size40" to 46"
  • GenderUnisex
  • Length27"
LUX-ATRANS-OM
Orange
M
Zipper
10
36" to 38"
27"

$22.61 / each

High Visibility Vest,Class 2,Orange,M
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeM
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size36" to 38"
  • GenderUnisex
  • Length27"
LUX-ATRANS-OS
Orange
S
Zipper
10
32" to 34"
29"

$22.61 / each

High Visibility Vest,Class 2,Orange,S
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeS
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size32" to 34"
  • GenderUnisex
  • Length29"
ECO-G-OS/M
Orange
S/M
Hook-and-Loop
0
32" to 38"
29"

$10.25 / each

High Visibility Vest,Class 2,Orange,S/M
Catalog Page #  NA

Price: $10.25 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeS/M
  • Closure TypeHook-and-Loop
  • MaterialTricot
  • Pockets0
  • Stripe ColorSilver
  • Fits Chest Size32" to 38"
  • GenderUnisex
  • Length29"
LUX-ATRANS-OXL
Orange
XL
Zipper
10
44" to 46"
26"

$22.61 / each

High Visibility Vest,Class 2,Orange,XL
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorOrange
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeXL
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size44" to 46"
  • GenderUnisex
  • Length26"
LUX-ATRANS-Y2X
Yellow
2XL
Zipper
10
48" to 50"
26"

$22.61 / each

High Visibility Vest,Class 2,Yellow,2XL
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorYellow
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size2XL
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size48" to 50"
  • GenderUnisex
  • Length26"
ECO-G-Y2/3X
Yellow
2XL/3XL
Hook-and-Loop
0
48" to 54"
27"

$10.25 / each

High Visibility Vest,Yellow,2XL/3XL
Catalog Page #  NA

Price: $10.25 / each

Technical Specs

  • ColorYellow
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size2XL/3XL
  • Closure TypeHook-and-Loop
  • MaterialTricot
  • Pockets0
  • Stripe ColorSilver
  • Fits Chest Size48" to 54"
  • GenderUnisex
  • Length27"
LUX-ATRANS-Y3X
Yellow
3XL
Zipper
10
52" to 54"
27"

$22.61 / each

High Visibility Vest,Class 2,Yellow,3XL
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorYellow
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size3XL
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size52" to 54"
  • GenderUnisex
  • Length27"
LUX-ATRANS-Y4X
Yellow
4XL
Zipper
10
56" to 58"
27"

$22.61 / each

High Visibility Vest,Class 2,Yellow,4XL
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorYellow
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size4XL
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size56" to 58"
  • GenderUnisex
  • Length27"
ECO-G-Y4/5X
Yellow
4XL/5XL
Hook-and-Loop
0
56" to 62"
27"

$10.25 / each

High Visibility Vest,Yellow,4XL/5XL
Catalog Page #  NA

Price: $10.25 / each

Technical Specs

  • ColorYellow
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size4XL/5XL
  • Closure TypeHook-and-Loop
  • MaterialTricot
  • Pockets0
  • Stripe ColorSilver
  • Fits Chest Size56" to 62"
  • GenderUnisex
  • Length27"
LUX-ATRANS-Y5X
Yellow
5XL
Zipper
10
60" to 62"
28"

Item ships within 7 business days from supplier

$22.61 / each

High Visibility Vest,Class 2,Yellow,5XL
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorYellow
  • ItemHigh Visibility Vest
  • ANSI Class2
  • Size5XL
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size60" to 62"
  • GenderUnisex
  • Length28"
LUX-ATRANS-YL
Yellow
L
Zipper
10
40" to 42"
26"

$22.61 / each

High Visibility Vest,Class 2,Yellow,L
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorYellow
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeL
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size40" to 42"
  • GenderUnisex
  • Length26"
ECO-G-YL/XL
Yellow
L/XL
Hook-and-Loop
0
40" to 46"
27"

$10.25 / each

High Visibility Vest,Class 2,Yellow,L/XL
Catalog Page #  NA

Price: $10.25 / each

Technical Specs

  • ColorYellow
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeL/XL
  • Closure TypeHook-and-Loop
  • MaterialTricot
  • Pockets0
  • Stripe ColorSilver
  • Fits Chest Size40" to 46"
  • GenderUnisex
  • Length27"
LUX-ATRANS-YM
Yellow
M
Zipper
10
36" to 38"
27"

$22.61 / each

High Visibility Vest,Class 2,Yellow,M
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorYellow
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeM
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size36" to 38"
  • GenderUnisex
  • Length27"
LUX-ATRANS-YS
Yellow
S
Zipper
10
32" to 34"
29"

$22.61 / each

High Visibility Vest,Class 2,Yellow,S
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorYellow
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeS
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size32" to 34"
  • GenderUnisex
  • Length29"
ECO-G-YS/M
Yellow
S/M
Hook-and-Loop
0
32" to 38"
29"

$10.25 / each

High Visibility Vest,Class 2,Yellow,S/M
Catalog Page #  NA

Price: $10.25 / each

Technical Specs

  • ColorYellow
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeS/M
  • Closure TypeHook-and-Loop
  • MaterialTricot
  • Pockets0
  • Stripe ColorSilver
  • Fits Chest Size32" to 38"
  • GenderUnisex
  • Length29"
LUX-ATRANS-YXL
Yellow
XL
Zipper
10
44" to 46"
26"

$22.61 / each

High Visibility Vest,Class 2,Yellow,XL
Catalog Page #  NA

Price: $22.61 / each

Technical Specs

  • ColorYellow
  • ItemHigh Visibility Vest
  • ANSI Class2
  • SizeXL
  • Closure TypeZipper
  • MaterialTricot
  • Pockets10
  • Stripe ColorSilver
  • Fits Chest Size44" to 46"
  • GenderUnisex
  • Length26"