Skip Content

 
Sweatshirt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sweatshirt

Technical Specs

  • Item Sweatshirt 
  • Color Yellow 
Size
Please Select
ANSI Class
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
28 Products
Compare /
Item #
Mfr.
Model #
Size
ANSI Class
Material
Price
Qty
Please use Qty box to add item(s) to cart.
LUX-SWTLH-Y2X
2XL
2
Polyester

$42.60 / each

Enter location to check availability
Catalog Page #  NA

Price $42.60 / each

Technical Specs

  • Item Sweatshirt
  • Size 2XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTL-Y2X
2XL
2
Polyester

$38.65 / each

Enter location to check availability
Catalog Page #  NA

Price $38.65 / each

Technical Specs

  • Item Sweatshirt
  • Size 2XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTLHZ-Y2X
2XL
2
Polyester

$45.60 / each

Enter location to check availability
Catalog Page #  NA

Price $45.60 / each

Technical Specs

  • Item Sweatshirt
  • Size 2XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWT3-Y2X
2XL
3
100% Polyester

$105.00 / each

Enter location to check availability
Catalog Page #  2134 

Price $105.00 / each

Technical Specs

  • Item Sweatshirt
  • Size 2XL
  • ANSI Class 3
  • Color Yellow
  • Material 100% Polyester
LUX-SWTL-Y3X
3XL
2
Polyester

$38.65 / each

Enter location to check availability
Catalog Page #  NA

Price $38.65 / each

Technical Specs

  • Item Sweatshirt
  • Size 3XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTLH-Y3X
3XL
2
Polyester

$42.60 / each

Enter location to check availability
Catalog Page #  NA

Price $42.60 / each

Technical Specs

  • Item Sweatshirt
  • Size 3XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTLHZ-Y3X
3XL
2
Polyester

$45.60 / each

Enter location to check availability
Catalog Page #  NA

Price $45.60 / each

Technical Specs

  • Item Sweatshirt
  • Size 3XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWT3-Y3X
3XL
3
100% Polyester

$105.00 / each

Enter location to check availability
Catalog Page #  2134 

Price $105.00 / each

Technical Specs

  • Item Sweatshirt
  • Size 3XL
  • ANSI Class 3
  • Color Yellow
  • Material 100% Polyester
LUX-SWTLHZ-Y4X
4XL
2
Polyester

$45.60 / each

Enter location to check availability
Catalog Page #  NA

Price $45.60 / each

Technical Specs

  • Item Sweatshirt
  • Size 4XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTL-Y4X
4XL
2
Polyester

$38.65 / each

Enter location to check availability
Catalog Page #  NA

Price $38.65 / each

Technical Specs

  • Item Sweatshirt
  • Size 4XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTLH-Y4X
4XL
2
Polyester

$42.60 / each

Enter location to check availability
Catalog Page #  NA

Price $42.60 / each

Technical Specs

  • Item Sweatshirt
  • Size 4XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWT3-Y4X
4XL
3
100% Polyester

$105.00 / each

Enter location to check availability
Catalog Page #  2134 

Price $105.00 / each

Technical Specs

  • Item Sweatshirt
  • Size 4XL
  • ANSI Class 3
  • Color Yellow
  • Material 100% Polyester
LUX-SWT3HZ-Y4X
4XL
3
Polyester

$143.55 / each

Enter location to check availability
Catalog Page #  NA

Price $143.55 / each

Technical Specs

  • Item Sweatshirt
  • Size 4XL
  • ANSI Class 3
  • Color Yellow
  • Material Polyester
LUX-SWTLHZ-Y5X
5XL
2
Polyester

$45.60 / each

Enter location to check availability
Catalog Page #  NA

Price $45.60 / each

Technical Specs

  • Item Sweatshirt
  • Size 5XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTLH-Y5X
5XL
2
Polyester

$42.60 / each

Enter location to check availability
Catalog Page #  NA

Price $42.60 / each

Technical Specs

  • Item Sweatshirt
  • Size 5XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTL-Y5X
5XL
2
Polyester

$38.65 / each

Enter location to check availability
Catalog Page #  NA

Price $38.65 / each

Technical Specs

  • Item Sweatshirt
  • Size 5XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTLHZ-YL
L
2
Polyester

$45.60 / each

Enter location to check availability
Catalog Page #  NA

Price $45.60 / each

Technical Specs

  • Item Sweatshirt
  • Size L
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTL-YL
L
2
Polyester

$38.65 / each

Enter location to check availability
Catalog Page #  NA

Price $38.65 / each

Technical Specs

  • Item Sweatshirt
  • Size L
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTLH-YL
L
2
Polyester

$42.60 / each

Enter location to check availability
Catalog Page #  NA

Price $42.60 / each

Technical Specs

  • Item Sweatshirt
  • Size L
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWT3-YL
L
3
100% Polyester

$105.00 / each

Enter location to check availability
Catalog Page #  2134 

Price $105.00 / each

Technical Specs

  • Item Sweatshirt
  • Size L
  • ANSI Class 3
  • Color Yellow
  • Material 100% Polyester
LUX-SWTLHZ-YM
M
2
Polyester

$45.60 / each

Enter location to check availability
Catalog Page #  NA

Price $45.60 / each

Technical Specs

  • Item Sweatshirt
  • Size M
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTL-YM
M
2
Polyester

$38.65 / each

Enter location to check availability
Catalog Page #  NA

Price $38.65 / each

Technical Specs

  • Item Sweatshirt
  • Size M
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTLH-YM
M
2
Polyester

$42.60 / each

Enter location to check availability
Catalog Page #  NA

Price $42.60 / each

Technical Specs

  • Item Sweatshirt
  • Size M
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWT3-YM
M
3
100% Polyester

$105.00 / each

Enter location to check availability
Catalog Page #  2134 

Price $105.00 / each

Technical Specs

  • Item Sweatshirt
  • Size M
  • ANSI Class 3
  • Color Yellow
  • Material 100% Polyester
LUX-SWTLHZ-YXL
XL
2
Polyester

$45.60 / each

Enter location to check availability
Catalog Page #  NA

Price $45.60 / each

Technical Specs

  • Item Sweatshirt
  • Size XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTL-YXL
XL
2
Polyester

$38.65 / each

Enter location to check availability
Catalog Page #  NA

Price $38.65 / each

Technical Specs

  • Item Sweatshirt
  • Size XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWTLH-YXL
XL
2
Polyester

$42.60 / each

Enter location to check availability
Catalog Page #  NA

Price $42.60 / each

Technical Specs

  • Item Sweatshirt
  • Size XL
  • ANSI Class 2
  • Color Yellow
  • Material Polyester
LUX-SWT3-YXL
XL
3
100% Polyester

$105.00 / each

Enter location to check availability
Catalog Page #  2134 

Price $105.00 / each

Technical Specs

  • Item Sweatshirt
  • Size XL
  • ANSI Class 3
  • Color Yellow
  • Material 100% Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms