Skip Content

 
Polyester Mesh High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester Mesh High Visibility Vest, Class 2


Technical Specs

  • Item High Visibility Vest 
  • ANSI Class
  • Material Polyester Mesh 
  • Gender Unisex 
Color
Please Select
Closure Type
Please Select
Size
Please Select
Stripe Color
Please Select
Pockets
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Product #
Mfr.
Model #
Color
Closure Type
Size
Stripe Color
Pockets
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
LUX-SSGC-O2/3X
Orange
Hook-and-Loop
2XL/3XL
Silver

$25.30 / each

Enter location to check availability
Catalog Page #  NA

Price $25.30 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 2XL/3XL
  • Stripe Color Silver
  • Material Polyester Mesh
  • Gender Unisex
ECO-GC-O2/3X
Orange
Hook-and-Loop
2XL/3XL
Silver
1
58"
27"

$12.07 / each

Enter location to check availability
Catalog Page #  NA

Price $12.07 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 2XL/3XL
  • Stripe Color Silver
  • Pockets 1
  • Material Polyester Mesh
  • Gender Unisex
  • Fits Chest Size 58"
  • Length 27"
ECO-GC-O4/5X
Orange
Hook-and-Loop
4XL/5XL
Silver
1
66"
27"

$12.07 / each

Enter location to check availability
Catalog Page #  NA

Price $12.07 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 4XL/5XL
  • Stripe Color Silver
  • Pockets 1
  • Material Polyester Mesh
  • Gender Unisex
  • Fits Chest Size 66"
  • Length 27"
LUX-SSGC-O4X
Orange
Hook-and-Loop
4XL
Silver

$25.30 / each

Enter location to check availability
Catalog Page #  NA

Price $25.30 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 4XL
  • Stripe Color Silver
  • Material Polyester Mesh
  • Gender Unisex
LUX-SSGC-OL/XL
Orange
Hook-and-Loop
L/XL
Silver

$25.30 / each

Enter location to check availability
Catalog Page #  NA

Price $25.30 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size L/XL
  • Stripe Color Silver
  • Material Polyester Mesh
  • Gender Unisex
ECO-GC-OL/XL
Orange
Hook-and-Loop
L/XL
Silver
1
50"
27"

$12.07 / each

Enter location to check availability
Catalog Page #  NA

Price $12.07 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size L/XL
  • Stripe Color Silver
  • Pockets 1
  • Material Polyester Mesh
  • Gender Unisex
  • Fits Chest Size 50"
  • Length 27"
ECO-GC-OS/M
Orange
Hook-and-Loop
S/M
Silver
1
42"
29"

$12.07 / each

Enter location to check availability
Catalog Page #  NA

Price $12.07 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size S/M
  • Stripe Color Silver
  • Pockets 1
  • Material Polyester Mesh
  • Gender Unisex
  • Fits Chest Size 42"
  • Length 29"
LUX-SSGC-Y2/3X
Yellow
Hook-and-Loop
2XL/3XL
Silver

$25.30 / each

Enter location to check availability
Catalog Page #  NA

Price $25.30 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 2XL/3XL
  • Stripe Color Silver
  • Material Polyester Mesh
  • Gender Unisex
ECO-GC-Y2/3X
Yellow
Hook-and-Loop
2XL/3XL
Silver
1
58"
27"

$12.07 / each

Enter location to check availability
Catalog Page #  NA

Price $12.07 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 2XL/3XL
  • Stripe Color Silver
  • Pockets 1
  • Material Polyester Mesh
  • Gender Unisex
  • Fits Chest Size 58"
  • Length 27"
ECO-GC-Y4/5X
Yellow
Hook-and-Loop
4XL/5XL
Silver
1
66"
27"

$12.07 / each

Enter location to check availability
Catalog Page #  NA

Price $12.07 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 4XL/5XL
  • Stripe Color Silver
  • Pockets 1
  • Material Polyester Mesh
  • Gender Unisex
  • Fits Chest Size 66"
  • Length 27"
LUX-SSGC-YL/XL
Yellow
Hook-and-Loop
L/XL
Silver

$25.30 / each

Enter location to check availability
Catalog Page #  NA

Price $25.30 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size L/XL
  • Stripe Color Silver
  • Material Polyester Mesh
  • Gender Unisex
ECO-GC-YL/XL
Yellow
Hook-and-Loop
L/XL
Silver
1
50"
27"

$12.07 / each

Enter location to check availability
Catalog Page #  NA

Price $12.07 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size L/XL
  • Stripe Color Silver
  • Pockets 1
  • Material Polyester Mesh
  • Gender Unisex
  • Fits Chest Size 50"
  • Length 27"
ECO-GC-YS/M
Yellow
Hook-and-Loop
S/M
Silver
1
42"
29"

$12.07 / each

Enter location to check availability
Catalog Page #  NA

Price $12.07 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 2
  • Size S/M
  • Stripe Color Silver
  • Pockets 1
  • Material Polyester Mesh
  • Gender Unisex
  • Fits Chest Size 42"
  • Length 29"
LUX-SSGZC-Y2X
Yellow
Zipper
2XL

$25.55 / each

Enter location to check availability
Catalog Page #  NA

Price $25.55 / each

Technical Specs

  • Color Yellow
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Material Polyester Mesh
  • Gender Unisex
LUX-SSGZC-YXL
Yellow
Zipper
XL

$25.55 / each

Enter location to check availability
Catalog Page #  NA

Price $25.55 / each

Technical Specs

  • Color Yellow
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Material Polyester Mesh
  • Gender Unisex
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More