Skip Content

 
Polyester Breakaway High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester Breakaway High Visibility Vest, Class 2


Technical Specs

  • Closure Type Hook-and-Loop 
  • Item Breakaway High Visibility Vest 
  • ANSI Class
  • Pockets
  • Material Polyester 
  • Gender Unisex 
Color
Please Select
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Color
Size
Price
Qty
Please use Qty box to add item(s) to cart.
LUX-SSBRP-O2X
Orange
2XL

$39.35 / each

Enter location to check availability
Catalog Page #  NA

Price $39.35 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Pockets 2
  • Material Polyester
  • Gender Unisex
LUX-SSBRP-O3X
Orange
3XL

$39.35 / each

Enter location to check availability
Catalog Page #  NA

Price $39.35 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Pockets 2
  • Material Polyester
  • Gender Unisex
LUX-SSBRP-OL
Orange
L

$39.35 / each

Enter location to check availability
Catalog Page #  NA

Price $39.35 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size L
  • Pockets 2
  • Material Polyester
  • Gender Unisex
LUX-SSBRP-OM
Orange
M

$39.35 / each

Enter location to check availability
Catalog Page #  NA

Price $39.35 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size M
  • Pockets 2
  • Material Polyester
  • Gender Unisex
LUX-SSBRP-OXL
Orange
XL

$39.35 / each

Enter location to check availability
Catalog Page #  NA

Price $39.35 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Pockets 2
  • Material Polyester
  • Gender Unisex
LUX-SSBRP-Y2X
Yellow
2XL

$39.35 / each

Enter location to check availability
Catalog Page #  NA

Price $39.35 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Pockets 2
  • Material Polyester
  • Gender Unisex
LUX-SSBRP-Y3X
Yellow
3XL

$39.35 / each

Enter location to check availability
Catalog Page #  NA

Price $39.35 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Pockets 2
  • Material Polyester
  • Gender Unisex
LUX-SSBRP-YL
Yellow
L

$39.35 / each

Enter location to check availability
Catalog Page #  NA

Price $39.35 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size L
  • Pockets 2
  • Material Polyester
  • Gender Unisex
LUX-SSBRP-YM
Yellow
M

$39.35 / each

Enter location to check availability
Catalog Page #  NA

Price $39.35 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size M
  • Pockets 2
  • Material Polyester
  • Gender Unisex
LUX-SSBRP-YXL
Yellow
XL

$39.35 / each

Enter location to check availability
Catalog Page #  NA

Price $39.35 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item Breakaway High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Pockets 2
  • Material Polyester
  • Gender Unisex
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More