Skip Content

 
Men's Breathable Rain Jacket with Hood, Polyester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's Breathable Rain Jacket with Hood, Polyester


Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats 
  • Item Breathable Rain Jacket with Hood 
  • Color Yellow 
  • Material Polyester 
  • Gender Men's 
  • Liner Material Polyester 
  • ANSI Class 107-2010 Class 3 
Size
Please Select
Fits Chest Size
Please Select
Jacket Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • OCCUNOMIX 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Jacket Length
Price
Qty
Please use Qty box to add item(s) to cart.
SP-BRJ-Y2X
2XL
52" to 54"
32-1/4"

$147.65 / each

Enter location to check availability
Catalog Page #  NA

Price $147.65 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Yellow
  • Material Polyester
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Jacket Length 32-1/4"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class 107-2010 Class 3
SP-BRJ-Y3X
3XL
54" to 56"
32-5/8"

$147.65 / each

Enter location to check availability
Catalog Page #  NA

Price $147.65 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Yellow
  • Material Polyester
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Jacket Length 32-5/8"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class 107-2010 Class 3
SP-BRJ-Y4X
4XL
58" to 60"
33"

$147.65 / each

Enter location to check availability
Catalog Page #  NA

Price $147.65 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Yellow
  • Material Polyester
  • Size 4XL
  • Fits Chest Size 58" to 60"
  • Jacket Length 33"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class 107-2010 Class 3
SP-BRJ-Y5X
5XL
64" to 66"
33-3/8"

$147.65 / each

Enter location to check availability
Catalog Page #  NA

Price $147.65 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Yellow
  • Material Polyester
  • Size 5XL
  • Fits Chest Size 64" to 66"
  • Jacket Length 33-3/8"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class 107-2010 Class 3
SP-BRJ-YL
L
42" to 44"
31-1/2"

$147.65 / each

Enter location to check availability
Catalog Page #  NA

Price $147.65 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Yellow
  • Material Polyester
  • Size L
  • Fits Chest Size 42" to 44"
  • Jacket Length 31-1/2"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class 107-2010 Class 3
SP-BRJ-YM
M
38" to 40"
31-1/8"

$147.65 / each

Enter location to check availability
Catalog Page #  NA

Price $147.65 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Yellow
  • Material Polyester
  • Size M
  • Fits Chest Size 38" to 40"
  • Jacket Length 31-1/8"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class 107-2010 Class 3
SP-BRJ-YXL
XL
48" to 50"
31-7/8"

$147.65 / each

Enter location to check availability
Catalog Page #  NA

Price $147.65 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Breathable Rain Jacket with Hood
  • Color Yellow
  • Material Polyester
  • Size XL
  • Fits Chest Size 48" to 50"
  • Jacket Length 31-7/8"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class 107-2010 Class 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms