Skip Content

 
Men's 5-In-1 Parka, PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Men's 5-In-1 Parka, PVC


Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats 
  • Item 5-In-1 Parka 
  • Color Orange 
  • Material PVC 
  • Gender Men's 
  • Liner Material Polyester 
  • ANSI Class ANSI 107 Class 2 
Size
Please Select
Fits Chest Size
Please Select
Jacket Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • OCCUNOMIX 
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Jacket Length
Price
Qty
Please use Qty box to add item(s) to cart.
LUX-TJFS-O2X
2XL
52" to 54"
36"

$179.00 / each

Enter location to check availability
Catalog Page #  NA

Price $179.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item 5-In-1 Parka
  • Color Orange
  • Material PVC
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Jacket Length 36"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 2
LUX-TJFS-O3X
3XL
54" to 56"
36"

$195.00 / each

Enter location to check availability
Catalog Page #  NA

Price $195.00 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item 5-In-1 Parka
  • Color Orange
  • Material PVC
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Jacket Length 36"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 2
LUX-TJFS-O4X
4XL
58" to 60"
37"

$211.50 / each

Enter location to check availability
Catalog Page #  NA

Price $211.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item 5-In-1 Parka
  • Color Orange
  • Material PVC
  • Size 4XL
  • Fits Chest Size 58" to 60"
  • Jacket Length 37"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 2
LUX-TJFS-O5X
5XL
64" to 66"
37"

$236.50 / each

Enter location to check availability
Catalog Page #  NA

Price $236.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item 5-In-1 Parka
  • Color Orange
  • Material PVC
  • Size 5XL
  • Fits Chest Size 64" to 66"
  • Jacket Length 37"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 2
LUX-TJFS-OL
L
42" to 44"
35"

$160.75 / each

Enter location to check availability
Catalog Page #  NA

Price $160.75 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item 5-In-1 Parka
  • Color Orange
  • Material PVC
  • Size L
  • Fits Chest Size 42" to 44"
  • Jacket Length 35"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 2
LUX-TJFS-OM
M
38" to 40"
34"

$162.50 / each

Enter location to check availability
Catalog Page #  NA

Price $162.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item 5-In-1 Parka
  • Color Orange
  • Material PVC
  • Size M
  • Fits Chest Size 38" to 40"
  • Jacket Length 34"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 2
LUX-TJFS-OS
S
34" to 36"
34"

$162.50 / each

Enter location to check availability
Catalog Page #  NA

Price $162.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item 5-In-1 Parka
  • Color Orange
  • Material PVC
  • Size S
  • Fits Chest Size 34" to 36"
  • Jacket Length 34"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 2
LUX-TJFS-OXL
XL
48" to 50"
35"

$162.50 / each

Enter location to check availability
Catalog Page #  NA

Price $162.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item 5-In-1 Parka
  • Color Orange
  • Material PVC
  • Size XL
  • Fits Chest Size 48" to 50"
  • Jacket Length 35"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class ANSI 107 Class 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More