Skip Content

 
High Visibility Rain Pants close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Visibility Rain Pants


Technical Specs

  • ItemHi-Visibility Rain Pants 
  • ColorHi-Visibility Yellow 
  • Inseam31" 
  • MaterialPVC 
  • Seam StyleTaped 
  • ResistsWater, Bloodborne Pathogens 
  • IncludesReflective Striping 
  • StandardsANSI/ISEA 107 - 2010 Class E 
  • ANSI Class107-2004 Class 1 
Size
Please Select
Fits Waist Size
Please Select

Your Filters:

Clear All
SG_Brand
  • OCCUNOMIX 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Waist Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
LUX-TEN-Y3X
3XL
48 to 50"

$80.90 / each

Hi-Vis Rain Pants,Hi-Vis Ylw,3XL
Catalog Page #  NA

Price $80.90 / each

Technical Specs

  • ItemHi-Visibility Rain Pants
  • ColorHi-Visibility Yellow
  • Size3XL
  • Fits Waist Size48 to 50"
  • Inseam31"
  • MaterialPVC
  • Seam StyleTaped
  • ResistsWater, Bloodborne Pathogens
  • IncludesReflective Striping
  • StandardsANSI/ISEA 107 - 2010 Class E
  • ANSI Class107-2004 Class 1
LUX-TEN-YL
L
36 to 38"

$80.90 / each

Hi-Vis Rain Pants,Hi-Vis Ylw,L
Catalog Page #  NA

Price $80.90 / each

Technical Specs

  • ItemHi-Visibility Rain Pants
  • ColorHi-Visibility Yellow
  • SizeL
  • Fits Waist Size36 to 38"
  • Inseam31"
  • MaterialPVC
  • Seam StyleTaped
  • ResistsWater, Bloodborne Pathogens
  • IncludesReflective Striping
  • StandardsANSI/ISEA 107 - 2010 Class E
  • ANSI Class107-2004 Class 1
LUX-TEN-YM
M
32 to 34"

$79.15 / each

Hi-Vis Rain Pants,Hi-Vis Ylw,M
Catalog Page #  NA

Price $79.15 / each

Technical Specs

  • ItemHi-Visibility Rain Pants
  • ColorHi-Visibility Yellow
  • SizeM
  • Fits Waist Size32 to 34"
  • Inseam31"
  • MaterialPVC
  • Seam StyleTaped
  • ResistsWater, Bloodborne Pathogens
  • IncludesReflective Striping
  • StandardsANSI/ISEA 107 - 2010 Class E
  • ANSI Class107-2004 Class 1