Skip Content

 
FR Treated Cotton Flame Resistant Vest, Unrated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FR Treated Cotton Flame Resistant Vest, Unrated


Technical Specs

  • Color Yellow 
  • Closure Type Hook-and-Loop 
  • Item Flame Resistant Vest 
  • ANSI Class Unrated 
  • Stripe Color Silver 
  • Material FR Treated Cotton 
  • Gender Unisex 
  • ATPV Rating 7.2 cal/cm2 
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
LUX-XSGFR-Y2/3X
2X/3X
29-1/2"
24"

$29.05 / each

Enter location to check availability
Catalog Page #  2329 

Price $29.05 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Vest
  • ANSI Class Unrated
  • Size 2X/3X
  • Stripe Color Silver
  • Material FR Treated Cotton
  • Gender Unisex
  • Fits Chest Size 29-1/2"
  • Length 24"
  • ATPV Rating 7.2 cal/cm2
LUX-XSGFR-Y4/5X
4X/5X
33-1/2"
25.2"

$29.05 / each

Enter location to check availability
Catalog Page #  2329 

Price $29.05 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Vest
  • ANSI Class Unrated
  • Size 4X/5X
  • Stripe Color Silver
  • Material FR Treated Cotton
  • Gender Unisex
  • Fits Chest Size 33-1/2"
  • Length 25.2"
  • ATPV Rating 7.2 cal/cm2
LUX-XSGFR-YL/XL
L/XL
25.2
23"

$29.05 / each

Enter location to check availability
Catalog Page #  2329 

Price $29.05 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Vest
  • ANSI Class Unrated
  • Size L/XL
  • Stripe Color Silver
  • Material FR Treated Cotton
  • Gender Unisex
  • Fits Chest Size 25.2
  • Length 23"
  • ATPV Rating 7.2 cal/cm2
LUX-XSGFR-YS/M
S/M
21-1/2"
21-1/2"

$29.05 / each

Enter location to check availability
Catalog Page #  2329 

Price $29.05 / each

Technical Specs

  • Color Yellow
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Vest
  • ANSI Class Unrated
  • Size S/M
  • Stripe Color Silver
  • Material FR Treated Cotton
  • Gender Unisex
  • Fits Chest Size 21-1/2"
  • Length 21-1/2"
  • ATPV Rating 7.2 cal/cm2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More