Skip Content

Men's Yellow Polyester Breathable Rain Jacket with Hood, Size 3XL, Fits Chest Size 54" to 56", 32-5/ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Men's Yellow Polyester Breathable Rain Jacket with Hood, Size 3XL, Fits Chest Size 54" to 56", 32-5/

Price $147.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6DKA2
  • Mfr. Model # SP-BRJ-Y3X
  • UNSPSC # 46181525
  • Catalog Page # N/A
  • Catalog Group # D9819
  • Shipping Weight 2.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Breathable Rain Jacket with Hood
  • Gender Men's
  • Color Yellow
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Material Polyester
  • Jacket Length 32-5/8"
  • Closure Type Zipper, Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
  • Thickness 300D
  • Liner Material Polyester
  • Seam Style Heat Sealed
  • Resists Water
  • Includes Concealed Hood
  • Standards ANSI/ISEA 107 - 2010 Class 3
  • ANSI Class 107-2010 Class 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.