Skip Content

 
Breathable Pants close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Breathable Pants

Technical Specs

  • Item Rain Pants 
  • Color Yellow 
  • Material Polyurethane-Coated Polyester 
  • Standards ANSI/ISEA 107 - 2010 Class E 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
LUX-TENR-Y2X
2XL

$41.75 / each

Enter location to check availability
Catalog Page #  NA

Price $41.75 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size 2XL
  • Material Polyurethane-Coated Polyester
  • Standards ANSI/ISEA 107 - 2010 Class E
LUX-TENR-3X
3XL

$51.35 / each

Enter location to check availability
Catalog Page #  NA

Price $51.35 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size 3XL
  • Material Polyurethane-Coated Polyester
  • Standards ANSI/ISEA 107 - 2010 Class E
LUX-TENR-Y4X
4XL

$48.30 / each

Enter location to check availability
Catalog Page #  NA

Price $48.30 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size 4XL
  • Material Polyurethane-Coated Polyester
  • Standards ANSI/ISEA 107 - 2010 Class E
LUX-TENR-Y5X
5XL

$51.90 / each

Enter location to check availability
Catalog Page #  NA

Price $51.90 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size 5XL
  • Material Polyurethane-Coated Polyester
  • Standards ANSI/ISEA 107 - 2010 Class E
LUX-TENR-YL
L

$41.00 / each

Enter location to check availability
Catalog Page #  NA

Price $41.00 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size L
  • Material Polyurethane-Coated Polyester
  • Standards ANSI/ISEA 107 - 2010 Class E
LUX-TENR-YM
M

$41.40 / each

Enter location to check availability
Catalog Page #  NA

Price $41.40 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size M
  • Material Polyurethane-Coated Polyester
  • Standards ANSI/ISEA 107 - 2010 Class E
LUX-TENR-YS
S

$47.70 / each

Enter location to check availability
Catalog Page #  NA

Price $47.70 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size S
  • Material Polyurethane-Coated Polyester
  • Standards ANSI/ISEA 107 - 2010 Class E
LUX-TENR-YXL
XL

$41.80 / each

Enter location to check availability
Catalog Page #  NA

Price $41.80 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size XL
  • Material Polyurethane-Coated Polyester
  • Standards ANSI/ISEA 107 - 2010 Class E
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More