Skip Content

 
Breathable Pants close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Breathable Pants

OCCUNOMIX


Technical Specs

  • ItemBreathable Pants 
  • ColorYellow 
Fits Waist Size
Please Select
Inseam
Please Select
ANSI Class
Please Select
Material
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Fits Waist Size
Inseam
ANSI Class
Material
Availability
Price
Qty
LUX-TENBR-YS
28"
Class E (Class 3 when paired with ANSI vest, shirt or jacket)
100% Polyester

$35.55 / each

Breathable Pants,Hi Vis Yellow,Size 28
Catalog Page #  NA

Price: $35.55 / each

Technical Specs

  • ItemBreathable Pants
  • Fits Waist Size28"
  • ANSI ClassClass E (Class 3 when paired with ANSI vest, shirt or jacket)
  • ColorYellow
  • Material100% Polyester
LUX-TENBR-YM
30"
Class E (Class 3 when paired with ANSI vest, shirt or jacket)
100% Polyester

$35.55 / each

Breathable Pants,Hi Vis Yellow,Size 30
Catalog Page #  NA

Price: $35.55 / each

Technical Specs

  • ItemBreathable Pants
  • Fits Waist Size30"
  • ANSI ClassClass E (Class 3 when paired with ANSI vest, shirt or jacket)
  • ColorYellow
  • Material100% Polyester
LUX-TENBR-YL
32"
Class E (Class 3 when paired with ANSI vest, shirt or jacket)
100% Polyester

$35.55 / each

Breathable Pants,Hi Vis Yellow,Size 32
Catalog Page #  NA

Price: $35.55 / each

Technical Specs

  • ItemBreathable Pants
  • Fits Waist Size32"
  • ANSI ClassClass E (Class 3 when paired with ANSI vest, shirt or jacket)
  • ColorYellow
  • Material100% Polyester
LUX-TENBIB-YS
32" to 24"
30"
E
Polyester

Item ships within 7 business days from supplier

$99.90 / each

Breathable Pants,32 in. to 24 in.,Yellow
Catalog Page #  NA

Price: $99.90 / each

Technical Specs

  • ItemBreathable Pants
  • Fits Waist Size32" to 24"
  • Inseam30"
  • ANSI ClassE
  • ColorYellow
  • MaterialPolyester
LUX-TENBR-YXL
34"
Class E (Class 3 when paired with ANSI vest, shirt or jacket)
100% Polyester

$35.55 / each

Breathable Pants,Hi Vis Yellow,Size 34
Catalog Page #  NA

Price: $35.55 / each

Technical Specs

  • ItemBreathable Pants
  • Fits Waist Size34"
  • ANSI ClassClass E (Class 3 when paired with ANSI vest, shirt or jacket)
  • ColorYellow
  • Material100% Polyester
LUX-TENBR-Y2X
40"
Class E (Class 3 when paired with ANSI vest, shirt or jacket)
100% Polyester

$38.95 / each

Breathable Pants,Hi Vis Yellow,Size 40
Catalog Page #  NA

Price: $38.95 / each

Technical Specs

  • ItemBreathable Pants
  • Fits Waist Size40"
  • ANSI ClassClass E (Class 3 when paired with ANSI vest, shirt or jacket)
  • ColorYellow
  • Material100% Polyester
LUX-TENBR-Y3X
48"
Class E (Class 3 when paired with ANSI vest, shirt or jacket)
100% Polyester

$42.60 / each

Breathable Pants,Hi Vis Yellow,Size 48
Catalog Page #  NA

Price: $42.60 / each

Technical Specs

  • ItemBreathable Pants
  • Fits Waist Size48"
  • ANSI ClassClass E (Class 3 when paired with ANSI vest, shirt or jacket)
  • ColorYellow
  • Material100% Polyester