Skip Content

Drain,4 In Dia,White,PVC,Fits 2 or 3 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drain, 4 In Dia, White, PVC, Fits 2 or 3 In

Price $8.01 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 49849 (Change)

Go

Invalid Zip Code

GREEN BAY branch 326

  • Item # 4FRU1
  • Mfr. Model # 43579
  • UNSPSC # 40141701
  • Catalog Page # 3817
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Drain
  • TypeStraight
  • Pipe Dia. (In.)2 or 3
  • Height (In.)2-1/4
  • Material of ConstructionPVC
  • Drain MaterialPVC
  • Grid MaterialStainless Steel
  • Color/FinishWhite
  • ConnectionSolvent-Weld
  • IncludesStainless Steel Strainer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can you provide me with any ASTM or FMVSS standards that indicate testing was accomplished on ABS (Acrylonitrile Butadiene Styrene) products you carry? Our application that we wish to use your products on has strict SFT (Smoke, Flame & Toxicity) requirements.

Thankyou for your help.
8 months ago
by
Read all my Q&A
 
Please wait while more information about Hickwise is loaded.
Additional information about Hickwise could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Due to the variety and amount of ABS products carried at Grainger, we cannot provide a statement which confirms every ABS item we carry is compliant but will be happy to check specific ones which you may need. Please contact us at 1-800-GRAINGER for assistance on the specific ones you may need.

Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:08:58.417-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FRU1, prod, sort_default
1 of 1
  • 2015-05-04T20:08:58.418-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FRU1, prod, sort_default
1 of 1