Skip Content

 
Bamboo Mop Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bamboo Mop Handle

Technical Specs

  • Item Mop Handle 
  • Handle Length 54" 
  • Handle Material Bamboo/Poplar 
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
C-14BW
Clamp

$16.86 / each

Enter location to check availability
Catalog Page #  NA

Price $16.86 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp
  • Handle Length 54"
  • Handle Material Bamboo/Poplar
C-8BW
Clamp

$10.43 / each

Enter location to check availability
Catalog Page #  NA

Price $10.43 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp
  • Handle Length 54"
  • Handle Material Bamboo/Poplar
C-9BW
Clamp

$12.30 / each

Enter location to check availability
Catalog Page #  NA

Price $12.30 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp
  • Handle Length 54"
  • Handle Material Bamboo/Poplar
C-8PBW
Quick Change

$17.10 / each

Enter location to check availability
Catalog Page #  NA

Price $17.10 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Quick Change
  • Handle Length 54"
  • Handle Material Bamboo/Poplar
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms