Skip Content

Float Valve Assembly,Double,Size 1/2 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Float Valve Assembly, Double, Size 1/2 In.

Price $782.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4PTW4
  • Mfr. Model # 1/227SG/BB
  • UNSPSC # 40141610
  • Catalog Page # 4071
  • Shipping Weight 10.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloat Valve Assembly
  • SeatDouble
  • Size1/2"
  • Valve Flow - Flow (1)1.5 gpm
  • Max. Pressure150 psi
  • Rod Length16"
  • Float Dia.7"
  • StyleType 27, Globe
  • ConnectionNPT
  • Body MaterialBronze
  • Valve Flow - Flow (2)10 gpm
  • Valve Flow - Pressure (1)1 psi
  • Valve Flow - Pressure (2)40 psi
  • Float MaterialStainless Steel
  • Temperature Range35 Degrees to 406 Degrees F

Compliance and Restrictions

    Details

    Pilot Controlled Float Valves
    Automatically open or close when liquid reaches a predetermined level. Can be used for filling control (close on level rise) or drainage control (open on level rise), in an open or closed tank, storage tanks, cooling towers, and reservoirs. NPT connection. Float is 304 stainless steel construction.
    Type 27

    • Max. temp.: 406°F
    Use for automatic control of liquid supply to an open tank, where dead-end closing is not essential and where valve pressures are normal.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.