Skip Content

 
Nylon Rope close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Nylon Rope

GRAINGER APPROVED VENDOR


Technical Specs

  • Rope MaterialNylon 
Item
Please Select
Rope Construction
Please Select
Rope Dia.
Please Select
Length
Please Select
Working Load Limit
Please Select
Tensile Strength
Please Select
Package Type
Please Select
Color
Please Select
Select items to compareView Compare
36 Products
Compare /
Item #
Mfr.
Model #
Item
Rope Construction
Rope Dia.
Length
Working Load Limit
Tensile Strength
Availability
Price
Qty
2PRN4
Rope
Double Braid
5/8"
600 ft.
3000 lb.
15,200 lb.

$1,618.00 / each

Rope,Nyln,Dbl Braided,5/8In dia.,600ft L
Catalog Page #  1481 

Price: $1,618.00 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionDouble Braid
  • Rope Dia.5/8"
  • Length600 ft.
  • Working Load Limit3000 lb.
  • Tensile Strength15,200 lb.
  • Package TypeWood Reel
  • ColorWhite
2PRN1
Rope
Double Braided
1/4"
600 ft.
440 lb.
2200 lb.

$441.50 / each

Rope,Nyln,Dbl Braided,1/4In dia.,600ft L
Catalog Page #  1481 

Price: $441.50 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionDouble Braided
  • Rope Dia.1/4"
  • Length600 ft.
  • Working Load Limit440 lb.
  • Tensile Strength2200 lb.
  • Package TypeWood Reel
  • ColorWhite
2PRN2
Rope
Double Braided
3/8"
600 ft.
980 lb.
4900 lb.

$647.00 / each

Rope,Nyln,Dbl Braided,3/8In dia.,600ft L
Catalog Page #  1481 

Price: $647.00 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionDouble Braided
  • Rope Dia.3/8"
  • Length600 ft.
  • Working Load Limit980 lb.
  • Tensile Strength4900 lb.
  • Package TypeWood Reel
  • ColorWhite
2PRN3
Rope
Double Braided
1/2"
600 ft.
1700 lb.
8500 lb.

$1,028.00 / each

Rope,Nyln,Dbl Braided,1/2In dia.,600ft L
Catalog Page #  1481 

Price: $1,028.00 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionDouble Braided
  • Rope Dia.1/2"
  • Length600 ft.
  • Working Load Limit1700 lb.
  • Tensile Strength8500 lb.
  • Package TypeWood Reel
  • ColorWhite
2PRN5
Rope
Double Braided
3/4"
600 ft.
3600 lb.
18,000 lb.

Item ships within 5 business days from supplier

$2,223.00 / each

Rope,Nyln,Dbl Braided,3/4In dia.,600ft L
Catalog Page #  1481 

Price: $2,223.00 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionDouble Braided
  • Rope Dia.3/4"
  • Length600 ft.
  • Working Load Limit3600 lb.
  • Tensile Strength18,000 lb.
  • Package TypeWood Reel
  • ColorWhite
2PRN6
Rope
Double Braided
1"
600 ft.
5000 lb.
25,000 lb.

Item ships within 5 business days from supplier

$3,529.00 / each

Rope,Nylon,Dbl Braided,1In. dia.,600ft L
Catalog Page #  1481 

Price: $3,529.00 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionDouble Braided
  • Rope Dia.1"
  • Length600 ft.
  • Working Load Limit5000 lb.
  • Tensile Strength25,000 lb.
  • Package TypeWood Reel
  • ColorWhite
12U278
Rope
Solid Braid
3/8"
100 ft.
229 lb.
2440 lb.

$37.05 / each

Rope,Nylon,Braided,3/8 In. dia.,100 ft L
Catalog Page #  1481 

Price: $37.05 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionSolid Braid
  • Rope Dia.3/8"
  • Length100 ft.
  • Working Load Limit229 lb.
  • Tensile Strength2440 lb.
  • Package TypeHank
  • ColorWhite
12U279
Rope
Solid Braid
3/8"
200 ft.
229 lb.
2440 lb.

$74.90 / each

Rope,Nylon,Braided,3/8 In. dia.,200 ft L
Catalog Page #  1481 

Price: $74.90 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionSolid Braid
  • Rope Dia.3/8"
  • Length200 ft.
  • Working Load Limit229 lb.
  • Tensile Strength2440 lb.
  • Package TypePlastic Spool
  • ColorWhite
12U273
Rope
Solid Braided
3/16"
100 ft.
62 lb.
727 lb.

$15.22 / each

Rope,Nylon,Braided,3/16 In. dia.,100ft L
Catalog Page #  1481 

Price: $15.22 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionSolid Braided
  • Rope Dia.3/16"
  • Length100 ft.
  • Working Load Limit62 lb.
  • Tensile Strength727 lb.
  • Package TypePlastic Bag
  • ColorWhite
12U274
Rope
Solid Braided
1/4"
100 ft.
108 lb.
1054 lb.

$20.44 / each

Rope,Nylon,Braided,1/4 In. dia.,100 ft L
Catalog Page #  1481 

Price: $20.44 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionSolid Braided
  • Rope Dia.1/4"
  • Length100 ft.
  • Working Load Limit108 lb.
  • Tensile Strength1054 lb.
  • Package TypePlastic Bag
  • ColorWhite
12U275
Rope
Solid Braided
1/4"
500 ft.
108 lb.
1054 lb.

$85.40 / each

Rope,Nylon,Braided,1/4 In. dia.,500 ft L
Catalog Page #  1481 

Price: $85.40 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionSolid Braided
  • Rope Dia.1/4"
  • Length500 ft.
  • Working Load Limit108 lb.
  • Tensile Strength1054 lb.
  • Package TypePlastic Spool
  • ColorWhite
12U276
Rope
Solid Braided
5/16"
100 ft.
162 lb.
1510 lb.

$32.15 / each

Rope,Nylon,Braided,5/16 In. dia.,100ft L
Catalog Page #  1481 

Price: $32.15 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionSolid Braided
  • Rope Dia.5/16"
  • Length100 ft.
  • Working Load Limit162 lb.
  • Tensile Strength1510 lb.
  • Package TypeHank
  • ColorWhite
12U277
Rope
Solid Braided
5/16"
300 ft.
162 lb.
1510 lb.

$83.95 / each

Rope,Nylon,Braided,5/16 In. dia.,300ft L
Catalog Page #  1481 

Price: $83.95 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionSolid Braided
  • Rope Dia.5/16"
  • Length300 ft.
  • Working Load Limit162 lb.
  • Tensile Strength1510 lb.
  • Package TypePlastic Spool
  • ColorWhite
12U280
Rope
Solid Braided
1/2"
250 ft.
387 lb.
3930 lb.

$153.50 / each

Rope,Nylon,Braided,1/2 In. dia.,250 ft L
Catalog Page #  1481 

Price: $153.50 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionSolid Braided
  • Rope Dia.1/2"
  • Length250 ft.
  • Working Load Limit387 lb.
  • Tensile Strength3930 lb.
  • Package TypePlastic Spool
  • ColorWhite
2PRJ2
Rope
Twisted
1/4"
50 ft.
124 lb.
1490 lb.

$13.75 / each

Rope,Nylon,Twisted,1/4 In. dia.,50 ft. L
Catalog Page #  1481 

Price: $13.75 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.1/4"
  • Length50 ft.
  • Working Load Limit124 lb.
  • Tensile Strength1490 lb.
  • Package TypePoly Bag
  • ColorWhite
1VEL5
Rope
Twisted
1/4"
600 ft.
124 lb.
1490 lb.

$87.25 / each

Rope,Nylon,Twisted,1/4 In. dia.,600 ft L
Catalog Page #  1481 

Price: $87.25 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.1/4"
  • Length600 ft.
  • Working Load Limit124 lb.
  • Tensile Strength1490 lb.
  • Package TypeWood Reel
  • ColorWhite
1VEL9
Rope
Twisted
3/8"
100 ft.
278 lb.
3340 lb.

$40.75 / each

Rope,Nylon,Twisted,3/8 In. dia.,100 ft L
Catalog Page #  1481 

Price: $40.75 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.3/8"
  • Length100 ft.
  • Working Load Limit278 lb.
  • Tensile Strength3340 lb.
  • Package TypePoly Bag
  • ColorWhite
1VEL7
Rope
Twisted
3/8"
600 ft.
278 lb.
3340 lb.

$203.25 / each

Rope,Nylon,Twisted,3/8 In. dia.,600 ft L
Catalog Page #  1481 

Price: $203.25 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.3/8"
  • Length600 ft.
  • Working Load Limit278 lb.
  • Tensile Strength3340 lb.
  • Package TypeWood Reel
  • ColorWhite
1VEN2
Rope
Twisted
1/2"
100 ft.
525 lb.
5750 lb.

$69.65 / each

Rope,Nylon,Twisted,1/2 In. dia.,100 ft L
Catalog Page #  1481 

Price: $69.65 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.1/2"
  • Length100 ft.
  • Working Load Limit525 lb.
  • Tensile Strength5750 lb.
  • Package TypeMetal Spool
  • ColorWhite
2ELC2
Rope
Twisted
1/2"
300 ft.
525 lb.
5750 lb.

$194.00 / each

Rope,Nylon,Twisted,1/2 In. dia.,300 ft L
Catalog Page #  1481 

Price: $194.00 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.1/2"
  • Length300 ft.
  • Working Load Limit525 lb.
  • Tensile Strength5750 lb.
  • Package TypeWood Reel
  • ColorWhite
1VEL4
Rope
Twisted
1/2"
50 ft.
250 lb.
5750 lb.

$34.95 / each

Rope,Nylon,Twisted,1/2 In. dia.,50 ft. L
Catalog Page #  1481 

Price: $34.95 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.1/2"
  • Length50 ft.
  • Working Load Limit250 lb.
  • Tensile Strength5750 lb.
  • Package TypePoly Bag
  • ColorWhite
1VEL3
Rope
Twisted
1/2"
600 ft.
525 lb.
5750 lb.

$388.50 / each

Rope,Nylon,Twisted,1/2 In. dia.,600 ft L
Catalog Page #  1481 

Price: $388.50 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.1/2"
  • Length600 ft.
  • Working Load Limit525 lb.
  • Tensile Strength5750 lb.
  • Package TypeWood Reel
  • ColorWhite
1VEL8
Rope
Twisted
5/8"
300 ft.
935 lb.
9350 lb.

$324.00 / each

Rope,Nylon,Twisted,5/8 In. dia.,300 ft L
Catalog Page #  1481 

Price: $324.00 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.5/8"
  • Length300 ft.
  • Working Load Limit935 lb.
  • Tensile Strength9350 lb.
  • Package TypeWood Reel
  • ColorWhite
2ELC3
Rope
Twisted
5/8"
600 ft.
935 lb.
9350 lb.

$604.00 / each

Rope,Nylon,Twisted,5/8 In. dia.,600 ft L
Catalog Page #  1481 

Price: $604.00 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.5/8"
  • Length600 ft.
  • Working Load Limit935 lb.
  • Tensile Strength9350 lb.
  • Package TypeWood Reel
  • ColorWhite
1VEN3
Rope
Twisted
3/4"
300 ft.
1420 lb.
12,800 lb.

$463.25 / each

Rope,Nylon,Twisted,3/4 In. dia.,300 ft L
Catalog Page #  1481 

Price: $463.25 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.3/4"
  • Length300 ft.
  • Working Load Limit1420 lb.
  • Tensile Strength12,800 lb.
  • Package TypeWood Reel
  • ColorWhite
2ELC4
Rope
Twisted
3/4"
600 ft.
1420 lb.
12,800 lb.

$935.50 / each

Rope,Nylon,Twisted,3/4 In. dia.,600 ft L
Catalog Page #  1481 

Price: $935.50 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.3/4"
  • Length600 ft.
  • Working Load Limit1420 lb.
  • Tensile Strength12,800 lb.
  • Package TypeWood Reel
  • ColorWhite
2PRH7
Rope
Twisted
1"
600 ft.
2520 lb.
22,600 lb.

$1,744.00 / each

Rope,Nylon,Twisted,1 In. dia.,600 ft. L
Catalog Page #  1481 

Price: $1,744.00 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.1"
  • Length600 ft.
  • Working Load Limit2520 lb.
  • Tensile Strength22,600 lb.
  • Package TypeWood Reel
  • ColorWhite
2PRH8
Rope
Twisted
1-1/4"
600 ft.
3760 lb.
33,800 lb.

Item ships within 5 business days from supplier

$2,645.00 / each

Rope,Nylon,Twisted,1-1/4In. dia.,600ft L
Catalog Page #  1481 

Price: $2,645.00 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.1-1/4"
  • Length600 ft.
  • Working Load Limit3760 lb.
  • Tensile Strength33,800 lb.
  • Package TypeWood Reel
  • ColorWhite
2PRH9
Rope
Twisted
1-1/2"
600 ft.
5320 lb.
47,800 lb.

Item ships within 5 business days from supplier

$3,522.00 / each

Rope,Nylon,Twisted,1-1/2In. dia.,600ft L
Catalog Page #  1481 

Price: $3,522.00 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.1-1/2"
  • Length600 ft.
  • Working Load Limit5320 lb.
  • Tensile Strength47,800 lb.
  • Package TypeWood Reel
  • ColorWhite
2PRJ1
Rope
Twisted
2"
600 ft.
9200 lb.
83,000 lb.

$5,962.00 / each

Rope,Nylon,Twisted,2 In. dia.,600 ft. L
Catalog Page #  1481 

Price: $5,962.00 / each

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia.2"
  • Length600 ft.
  • Working Load Limit9200 lb.
  • Tensile Strength83,000 lb.
  • Package TypeWood Reel
  • ColorWhite
12U294
Twine
Twisted
.058"
1050 ft.
27 lb.
150 lb.

$19.31 / each

Rope,Nylon,Twisted,.058In. dia.,1050ft L
Catalog Page #  1482 

Price: $19.31 / each

Technical Specs

  • ItemTwine
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia..058"
  • Length1050 ft.
  • Working Load Limit27 lb.
  • Tensile Strength150 lb.
  • Package TypeTube
  • ColorOpti-Brite Yellow
12U296
Twine
Twisted
.058"
1050 ft.
27 lb.
150 lb.

$19.31 / each

Rope,Nylon,Twisted,.058In. dia.,1050ft L
Catalog Page #  1482 

Price: $19.31 / each

Technical Specs

  • ItemTwine
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia..058"
  • Length1050 ft.
  • Working Load Limit27 lb.
  • Tensile Strength150 lb.
  • Package TypeTube
  • ColorOrange
12U295
Twine
Twisted
.058"
1050 ft.
27 lb.
150 lb.

$12.76 / each

Rope,Nylon,Twisted,.058In. dia.,1050ft L
Catalog Page #  1482 

Price: $12.76 / each

Technical Specs

  • ItemTwine
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia..058"
  • Length1050 ft.
  • Working Load Limit27 lb.
  • Tensile Strength150 lb.
  • Package TypeTube
  • ColorWhite
12U293
Twine
Twisted
.058"
525 ft.
27 lb.
150 lb.

$19.63 / each

Rope,Nylon,Twisted,.058 In. dia.,525ft L
Catalog Page #  1482 

Price: $19.63 / each

Technical Specs

  • ItemTwine
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia..058"
  • Length525 ft.
  • Working Load Limit27 lb.
  • Tensile Strength150 lb.
  • Package TypeTube
  • ColorOpti-Brite Yellow
12U292
Twine
Twisted
.058"
525 ft.
27 lb.
150 lb.

$8.59 / each

Rope,Nylon,Twisted,.058 In. dia.,525ft L
Catalog Page #  1482 

Price: $8.59 / each

Technical Specs

  • ItemTwine
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia..058"
  • Length525 ft.
  • Working Load Limit27 lb.
  • Tensile Strength150 lb.
  • Package TypeTube
  • ColorOrange
12U291
Twine
Twisted
.058"
525 ft.
27 lb.
150 lb.

$5.81 / each

Rope,Nylon,Twisted,.058 In. dia.,525ft L
Catalog Page #  1482 

Price: $5.81 / each

Technical Specs

  • ItemTwine
  • Rope MaterialNylon
  • Rope ConstructionTwisted
  • Rope Dia..058"
  • Length525 ft.
  • Working Load Limit27 lb.
  • Tensile Strength150 lb.
  • Package TypeTube
  • ColorWhite

Alternate Search Terms