Skip Content

Rope,Nylon,Braided,1/2 In. dia.,250 ft L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rope, Nylon, Braided, 1/2 In. dia., 250 ft L

Price $158.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12U280
  • Mfr. Model # 12U280
  • UNSPSC # 31151504
  • Catalog Page # 1511
  • Shipping Weight 14.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRope
  • Rope MaterialNylon
  • Rope ApplicationBlocks, Mooring Lines, Pulleys, Tie Downs, Winches
  • Rope ConstructionSolid Braid
  • Rope Dia.1/2"
  • Length250 ft.
  • Working Load Limit387 lb.
  • Tensile Strength3930 lb.
  • Package TypePlastic Spool
  • ColorWhite
  • Performance PropertyHeavy Duty, Non-spliceable, Abrasion and Chemical Resistant

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Professional duty, solid-braid nylon rope is ideal for blocks, mooring lines, pulleys, tie-downs and winches.

The solid braid is very flexible and resists abrasion better than twisted ropes. The nylon fibers are also capable of absorbing sudden shock loads that would otherwise break ropes made of other fibers.

It offers comfortable grip and high strength, and is also rotproof, with very good resistance to abrasion and ultraviolet (UV) rays. Lasts 4 to 5 times longer than natural fiber ropes. Resists oils, gasoline, grease, marine growth, and nonacidic chemicals.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.