Skip Content

 
Not Load Rated Trigger Snap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Not Load Rated Trigger Snap


Snap Opening
Please Select
Overall Length
Please Select
Eye Inside Dia.
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Snap Opening
Overall Length
Eye Inside Dia.
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4FCH3
7/16"
2-1/2"
1/2"

$5.63 / each

Trigger Snap,L 2 1/2 In
Catalog Page #  2722 

Price $5.63 / each

Technical Specs

  • Snap Opening7/16"
  • Overall Length2-1/2"
  • Eye Inside Dia.1/2"
4GGL4
7/16" Snap Dia
2-1/2"
1/2"

$14.66 / each

Trigger Snap,Stainless,L 2 1/2 In
Catalog Page #  2722 

Price $14.66 / each

Technical Specs

  • Snap Opening7/16" Snap Dia
  • Overall Length2-1/2"
  • Eye Inside Dia.1/2"
4FCH6
7/16" Snap Dia
2-5/8"
1/2"

$6.43 / each

Trigger Snap,L 2 5/8 In
Catalog Page #  2722 

Price $6.43 / each

Technical Specs

  • Snap Opening7/16" Snap Dia
  • Overall Length2-5/8"
  • Eye Inside Dia.1/2"
4GGL5
7/16" Snap Dia
2-5/8"
5/8"

$15.31 / each

Trigger Snap,Stainless,L 2 5/8 In
Catalog Page #  2722 

Price $15.31 / each

Technical Specs

  • Snap Opening7/16" Snap Dia
  • Overall Length2-5/8"
  • Eye Inside Dia.5/8"
4FCH4
7/16" Snap Dia
2-5/8"
5/8"

$5.76 / each

Trigger Snap,L 2 5/8 In
Catalog Page #  2722 

Price $5.76 / each

Technical Specs

  • Snap Opening7/16" Snap Dia
  • Overall Length2-5/8"
  • Eye Inside Dia.5/8"
4FCL3
7/16" Snap Dia
2-3/4"
3/4"

$5.99 / each

Trigger Snap,L 2 3/4 In
Catalog Page #  2722 

Price $5.99 / each

Technical Specs

  • Snap Opening7/16" Snap Dia
  • Overall Length2-3/4"
  • Eye Inside Dia.3/4"
4FCH5
3/4" Snap Diameter
3-3/4"
3/4"

$6.11 / each

Trigger Snap,L 3 3/4 In
Catalog Page #  2722 

Price $6.11 / each

Technical Specs

  • Snap Opening3/4" Snap Diameter
  • Overall Length3-3/4"
  • Eye Inside Dia.3/4"