Skip Content

 
Not Load Rated Slide Bolt Spring Snap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Not Load Rated Slide Bolt Spring Snap


Snap Opening
Please Select
Overall Length
Please Select
Eye Inside Dia.
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
16 Products
Compare /
Item #
Mfr.
Model #
Snap Opening
Overall Length
Eye Inside Dia.
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4GGJ5
5/16"
2-5/8"
5/16"

$2.97 / each

Slide Bolt Spring Snap,L 2 5/8 In
Catalog Page #  2723 

Price $2.97 / each

Technical Specs

  • Snap Opening5/16"
  • Overall Length2-5/8"
  • Eye Inside Dia.5/16"
4GGJ6
11/32"
3-3/8"
3/8"

$3.47 / each

Slide Bolt Spring Snap,L 3 3/8 In
Catalog Page #  2723 

Price $3.47 / each

Technical Specs

  • Snap Opening11/32"
  • Overall Length3-3/8"
  • Eye Inside Dia.3/8"
4GGK2
3/8"
3-1/2"
1/2"

$7.45 / each

Slide Bolt Spring Snap,L 3 1/2 In
Catalog Page #  2723 

Price $7.45 / each

Technical Specs

  • Snap Opening3/8"
  • Overall Length3-1/2"
  • Eye Inside Dia.1/2"
4GGJ7
3/8"
3-1/2"
9/16"

$4.01 / each

Slide Bolt Spring Snap,L 3 1/2 In
Catalog Page #  2723 

Price $4.01 / each

Technical Specs

  • Snap Opening3/8"
  • Overall Length3-1/2"
  • Eye Inside Dia.9/16"
4FCG3
3/8"
4"

$5.05 / each

Slide Bolt Spring Snap,L 4 In
Catalog Page #  2723 

Price $5.05 / each

Technical Specs

  • Snap Opening3/8"
  • Overall Length4"
    4GGJ8
    3/8"
    4"
    9/16"

    $4.25 / each

    Slide Bolt Spring Snap,L 4 In
    Catalog Page #  2723 

    Price $4.25 / each

    Technical Specs

    • Snap Opening3/8"
    • Overall Length4"
    • Eye Inside Dia.9/16"
    4GGK3
    3/8"
    4"
    9/16"

    $8.54 / each

    Slide Bolt Spring Snap,L 4 In
    Catalog Page #  2723 

    Price $8.54 / each

    Technical Specs

    • Snap Opening3/8"
    • Overall Length4"
    • Eye Inside Dia.9/16"
    4GGJ2
    7/16"
    3-1/4"
    1/2"

    $3.56 / each

    Slide Bolt Spring Snap,L 3 1/4 In
    Catalog Page #  2723 

    Price $3.56 / each

    Technical Specs

    • Snap Opening7/16"
    • Overall Length3-1/4"
    • Eye Inside Dia.1/2"
    4GGJ3
    7/16"
    3-3/8"
    5/8"

    $4.20 / each

    Slide Bolt Spring Snap,L 3 3/8 In
    Catalog Page #  2723 

    Price $4.20 / each

    Technical Specs

    • Snap Opening7/16"
    • Overall Length3-3/8"
    • Eye Inside Dia.5/8"
    4FCN1
    7/16"
    3-3/8"
    1" Strap Width

    $3.35 / each

    Slide Bolt Spring Snap,L 3 3/8 In
    Catalog Page #  2723 

    Price $3.35 / each

    Technical Specs

    • Snap Opening7/16"
    • Overall Length3-3/8"
    • Eye Inside Dia.1" Strap Width
    4GGJ4
    7/16"
    3-1/2"
    3/4"

    $4.38 / each

    Slide Bolt Spring Snap,L 3 1/2 In
    Catalog Page #  2723 

    Price $4.38 / each

    Technical Specs

    • Snap Opening7/16"
    • Overall Length3-1/2"
    • Eye Inside Dia.3/4"
    4FCG5
    7/16"
    4"

    $20.40 / each

    Slide Bolt Spring Snap,L 4 In
    Catalog Page #  2723 

    Price $20.40 / each

    Technical Specs

    • Snap Opening7/16"
    • Overall Length4"
      4FCG4
      7/16"
      4-5/8"

      $6.31 / each

      Slide Bolt Spring Snap,L 4 5/8 In
      Catalog Page #  2723 

      Price $6.31 / each

      Technical Specs

      • Snap Opening7/16"
      • Overall Length4-5/8"
        4FCJ5
        7/16"
        4-3/4"

        $9.65 / each

        Slide Bolt Spring Snap,L 4 3/4 In
        Catalog Page #  2723 

        Price $9.65 / each

        Technical Specs

        • Snap Opening7/16"
        • Overall Length4-3/4"
          4GGK1
          9/16"
          5-1/2"
          7/8"

          $9.38 / each

          Slide Bolt Spring Snap,L 5 1/2 In
          Catalog Page #  2723 

          Price $9.38 / each

          Technical Specs

          • Snap Opening9/16"
          • Overall Length5-1/2"
          • Eye Inside Dia.7/8"
          4GGJ9
          9/16"
          6"
          1"

          $13.07 / each

          Slide Bolt Spring Snap,L 6 In
          Catalog Page #  2723 

          Price $13.07 / each

          Technical Specs

          • Snap Opening9/16"
          • Overall Length6"
          • Eye Inside Dia.1"