Skip Content

 
Not Load Rated Eyelet Spring Snap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Not Load Rated Eyelet Spring Snap

GRAINGER APPROVED VENDOR


Snap Opening
Please Select
Overall Length
Please Select
Eye Inside Dia.
Please Select
Select items to compareView Compare
19 Products
Compare /
Item #
Mfr.
Model #
Snap Opening
Overall Length
Eye Inside Dia.
Availability
Price
Qty
4FCT2
3/16"
2"
3/8"

$10.19 / each

Eyelet Spring Snap,L 2 In
Catalog Page #  2747 

Price: $10.19 / each

Technical Specs

  • Snap Opening3/16"
  • Overall Length2"
  • Eye Inside Dia.3/8"
4FCR5
1/4"
2"
7/16"

$1.96 / each

Eyelet Spring Snap,L 2 In
Catalog Page #  2747 

Price: $1.96 / each

Technical Specs

  • Snap Opening1/4"
  • Overall Length2"
  • Eye Inside Dia.7/16"
4GGV7
1/4"
2-1/8"
3/8"

$5.23 / each

Eyelet Spring Snap,L 2 1/8 In
Catalog Page #  2747 

Price: $5.23 / each

Technical Specs

  • Snap Opening1/4"
  • Overall Length2-1/8"
  • Eye Inside Dia.3/8"
4GGU4
1/4"
3-7/8"

$3.59 / each

Eyelet Spring Snap,L 3 7/8 In
Catalog Page #  2747 

Price: $3.59 / each

Technical Specs

  • Snap Opening1/4"
  • Overall Length3-7/8"
    4FCR6
    5/16"
    2-3/8"
    15/32"

    $2.70 / each

    Eyelet Spring Snap,L 2 3/8 In
    Catalog Page #  2747 

    Price: $2.70 / each

    Technical Specs

    • Snap Opening5/16"
    • Overall Length2-3/8"
    • Eye Inside Dia.15/32"
    4GGV8
    5/16"
    2-3/4"
    5/8"

    $6.84 / each

    Eyelet Spring Snap,L 2 3/16 In
    Catalog Page #  2747 

    Price: $6.84 / each

    Technical Specs

    • Snap Opening5/16"
    • Overall Length2-3/4"
    • Eye Inside Dia.5/8"
    4FCT3
    3/8"
    2-3/4"
    5/8"

    $14.22 / each

    Eyelet Spring Snap,L 2 3/4 In
    Catalog Page #  2747 

    Price: $14.22 / each

    Technical Specs

    • Snap Opening3/8"
    • Overall Length2-3/4"
    • Eye Inside Dia.5/8"
    4GGU5
    3/8"
    5-1/8"

    $5.31 / each

    Eyelet Spring Snap,L 5 1/8 In
    Catalog Page #  2747 

    Price: $5.31 / each

    Technical Specs

    • Snap Opening3/8"
    • Overall Length5-1/8"
      4FCR7
      13/32"
      2-3/4"
      9/16"

      $3.31 / each

      Eyelet Spring Snap,L 2 3/4 In
      Catalog Page #  2747 

      Price: $3.31 / each

      Technical Specs

      • Snap Opening13/32"
      • Overall Length2-3/4"
      • Eye Inside Dia.9/16"
      4FCT4
      7/16"
      3-3/16"
      11/16"

      $15.53 / each

      Eyelet Spring Snap,L 3 3/16 In
      Catalog Page #  2747 

      Price: $15.53 / each

      Technical Specs

      • Snap Opening7/16"
      • Overall Length3-3/16"
      • Eye Inside Dia.11/16"
      4GGW1
      7/16"
      5-1/2"

      $19.00 / each

      Eyelet Spring Snap,L 5 1/2 In
      Catalog Page #  2747 

      Price: $19.00 / each

      Technical Specs

      • Snap Opening7/16"
      • Overall Length5-1/2"
        4FCR8
        1/2"
        3-3/8"
        11/16"

        $5.94 / each

        Eyelet Spring Snap,L 3 3/8 In
        Catalog Page #  2747 

        Price: $5.94 / each

        Technical Specs

        • Snap Opening1/2"
        • Overall Length3-3/8"
        • Eye Inside Dia.11/16"
        4FCR4
        1/2"
        3-3/4"
        3/4"

        $6.68 / each

        Eyelet Spring Snap,L 3 1/4 In
        Catalog Page #  2747 

        Price: $6.68 / each

        Technical Specs

        • Snap Opening1/2"
        • Overall Length3-3/4"
        • Eye Inside Dia.3/4"
        4FCT5
        9/16"
        3-3/4"
        23/32"

        $20.38 / each

        Eyelet Spring Snap,L 3 3/4 In
        Catalog Page #  2747 

        Price: $20.38 / each

        Technical Specs

        • Snap Opening9/16"
        • Overall Length3-3/4"
        • Eye Inside Dia.23/32"
        4GGU6
        9/16"
        4-3/4"
        5/8"

        $6.43 / each

        Eyelet Spring Snap,L 4 3/4 In
        Catalog Page #  2747 

        Price: $6.43 / each

        Technical Specs

        • Snap Opening9/16"
        • Overall Length4-3/4"
        • Eye Inside Dia.5/8"
        4GGV9
        5/8"
        3-3/4"
        3/4"

        $13.96 / each

        Eyelet Spring Snap,L 3 3/4 In
        Catalog Page #  2747 

        Price: $13.96 / each

        Technical Specs

        • Snap Opening5/8"
        • Overall Length3-3/4"
        • Eye Inside Dia.3/4"
        4FCR9
        5/8"
        3-7/8"
        13/16"

        $7.27 / each

        Eyelet Spring Snap,L 3 7/8 In
        Catalog Page #  2747 

        Price: $7.27 / each

        Technical Specs

        • Snap Opening5/8"
        • Overall Length3-7/8"
        • Eye Inside Dia.13/16"
        4FCT1
        3/4"
        4-5/8"
        1"

        $13.62 / each

        Eyelet Spring Snap,L 4 5/8 In
        Catalog Page #  2747 

        Price: $13.62 / each

        Technical Specs

        • Snap Opening3/4"
        • Overall Length4-5/8"
        • Eye Inside Dia.1"
        4FCN5
        13/16"
        4"
        1/2"

        $4.11 / each

        Eyelet Spring Snap,L 4 In
        Catalog Page #  2747 

        Price: $4.11 / each

        Technical Specs

        • Snap Opening13/16"
        • Overall Length4"
        • Eye Inside Dia.1/2"

        Alternate Search Terms