Skip Content

Non-Rev Temp Indicator,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Non-Rev Temp Indicator, PK10

Price $36.45 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9UDG3
  • Mfr. Model # 80609
  • UNSPSC # 55121606
  • Catalog Page # N/A
  • Shipping Weight 0.01 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Non-Reversible Temp Indicator
  • Number of Temp. Positions 8
  • Temp. Point Range 160 Degrees to 230 Degrees F/71 Degrees to 110 Degrees C
  • Temperature Points 160 Degrees , 171 Degrees , 180 Degrees , 190 Degrees , 199 Degrees , 210 Degrees , 219 Degrees and 230 Degrees F, 71 Degrees , 77 Degrees , 82 Degrees , 88 Degrees , 93 Degrees , 99 Degrees , 104 Degrees , and 110 Degrees C
  • Diameter 0.56"
  • Temp. Range 71 to 110 Degrees C and 160 to 230 Degrees F
  • Special Features Self Adhesive, Permanently Changes Color When Exposed At or Above the Indicated Temperature Level
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.