Skip Content

Black Pipe Nipple,Threaded,3x7 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black Pipe Nipple, Threaded, 3x7 In

Price $65.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XLK2
  • Mfr. Model # 1XLK2
  • UNSPSC # 40142318
  • Catalog Page # 3456
  • Shipping Weight 5.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Black Steel Schedule 80 Welded Pipe Nipples

• Max. pressure: 300 psi WOG at 550°F
Extra-heavy nipples handle higher pressures and more rugged service. NPT threads. For use in air, water, oil, and gas applications.
Maximum pressure in accordance with ASME B31.3 Process Piping Code. Meet ANSI/ASME B1.20.1 and ASTM A-53, A733.
Note: Nipples must be used with properly rated fittings.

View More

Technical Specs

  • Item Nipple
  • Basic Connection Type Threaded at Both Ends
  • Pipe Size 3"
  • Length 7"
  • Schedule 80
  • Seamless/Welded Welded
  • Max. Pressure 300 psi @ 550 Degrees F
  • Thread Type NPT
  • Max. Steam Pressure 150 psi
  • Body Material Black Steel
  • Wall Thickness 13/64"
  • Outside Dia. 3-1/2"
  • Standards ASTM A53 and ANSI/ASME B1.20.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.