Skip Content

Close Nipple,1/4 In,Fully Thrd,,304 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Close Nipple, 1/4 In, Fully Thrd, , 304

Price $3.97 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XAN9
  • Mfr. Model # 1XAN9
  • UNSPSC # 40142318
  • Catalog Page # 3466
  • Shipping Weight 0.02 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with Class 150 stainless steel threaded pipe fittings for applications with air, water, oil, natural gas, and steam. NPT threads. Meet ASTM A733. 304 stainless steel is an economically priced, chromium-nickel material that offers very good corrosion resistance.

View More

Technical Specs

  • Item Close Pipe Nipple
  • Pipe Size 1/4"
  • Basic Connection Type Fully Threaded
  • Length Close
  • Schedule 40
  • Material 304 Stainless Steel
  • Seamless/Welded Seamless
  • Thread Type NPT
  • Max. Pressure 150 psi
  • Wall Thickness 1/16"
  • Outside Dia. 1/2"
  • Inside Dia. 1/2"
  • Temp. Range -60 Degrees to 450 Degrees F
  • Standards ASTM A 733
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.