Skip Content

 
Nifty Wrapper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Nifty Wrapper

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemNifty Wrapper 
  • Length1000 ft 
  • Width20" 
  • Gauge80 
Shop Items By:Clearance Items 
Color
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Availability
Price
Qty
FST82 BLACK
Black

Limited Quantity Available

$31.05 / each

Nifty Wrapper,1000 ft. x 20 In.,Black
Catalog Page #  NA

Clearance Price: $31.05 / each

Price: $34.50 / each

Shipping: pkg of 4

Technical Specs

  • ItemNifty Wrapper
  • Length1000 ft
  • Width20"
  • ColorBlack
  • Gauge80
FST72 CLEAR
Clear

Limited Quantity Available

$24.17 / each

Nifty Wrapper,1000 ft. x 20 In.,Clear
Catalog Page #  NA

Clearance Price: $24.17 / each

Price: $26.85 / each

Shipping: pkg of 4

Technical Specs

  • ItemNifty Wrapper
  • Length1000 ft
  • Width20"
  • ColorClear
  • Gauge80
FST82 GREEN
Green

Limited Quantity Available

$31.05 / each

Nifty Wrapper,1000 ft. x 20 In.,Green
Catalog Page #  NA

Clearance Price: $31.05 / each

Price: $34.50 / each

Shipping: pkg of 4

Technical Specs

  • ItemNifty Wrapper
  • Length1000 ft
  • Width20"
  • ColorGreen
  • Gauge80
FST82 RED
Red

Limited Quantity Available

$31.05 / each

Nifty Wrapper,1000 ft. x 20 In.,Red
Catalog Page #  NA

Clearance Price: $31.05 / each

Price: $34.50 / each

Shipping: pkg of 4

Technical Specs

  • ItemNifty Wrapper
  • Length1000 ft
  • Width20"
  • ColorRed
  • Gauge80