Skip Content

Tubing,1/2 In OD,Nylon,Natural,100 Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tubing, 1/2 In OD, Nylon, Natural, 100 Ft

Price $161.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VDN9
  • Mfr. Model # 2VDN9
  • UNSPSC # 31231321
  • Catalog Page # 3966
  • Shipping Weight 4.74 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTubing
  • Inside Dia.3/8"
  • Outside Dia.1/2"
  • Material of ConstructionNylon
  • Wall Thickness1/16"
  • Tolerance+0.002 to -0.004"
  • Temp. Range (F)-4 To 175
  • Max. Pressure (PSI)267 at 68 Degrees F
  • Burst Pressure (PSI)600
  • Vacuum Rating (Inches Hg)28
  • Length100 ft.
  • HardnessShore D: 60
  • ColorNatural
  • StandardsNFE 49.100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Hi I'm looking for 1/2" Clear Hose oil rated in a minimum length. Can you help?
10 months ago
by
Read all my Q&A
 
Please wait while more information about tim123 is loaded.
Additional information about tim123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For a smaller length, you may like item number 2VDN2 which is compatible with many oils and is a 50’ length. Feel free to contact us at 1-800-GRAINGER and we can check compatibility with your specific oil.

Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-01T20:06:29.023-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VDN9, prod, sort_default
1 of 1
  • 2015-06-01T20:06:29.025-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VDN9, prod, sort_default
1 of 1