Skip Content

 
Wire Rope And Cable Cutter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wire Rope And Cable Cutter


Technical Specs

  • Primary ApplicationElectrical Cable 
  • ItemCable Cutter 
  • Cutting ActionShear Cut 
  • Cutting Capacity Rebarnot recommended 
Overall Length
Please Select
Cutting Capacity Copper
Please Select
Cutting Capacity Aluminum
Please Select
Cutting Capacity Communication Cable
Please Select
Cutting Capacity Soft Steel
Please Select
Cutting Capacity Wire Rope
Please Select
Cutting Capacity ACSR
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Overall Length
Cutting Capacity Copper
Cutting Capacity Aluminum
Cutting Capacity Communication Cable
Cutting Capacity Soft Steel
Cutting Capacity Wire Rope
Cutting Capacity ACSR
Price
Qty
Please use Qty box to add item(s) to cart.
76450
22"
3/8"
3/8"
3/8"
1/4"

$254.25 / each

Enter location to check availability
Non-Conductive Cable Cutter,22 In
Catalog Page #  1168 

Price $254.25 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length22"
  • Cutting Capacity Copper3/8"
  • Cutting Capacity Aluminum3/8"
  • Cutting Capacity Communication Cable3/8"
  • Cutting Capacity ACSR1/4"
  • Cutting Capacity Rebarnot recommended
76451
29-1/4"
1/2"
1/2"
1/2"
3/8"

$292.50 / each

Enter location to check availability
Non-Conductive Cable Cutter,29 In
Catalog Page #  1168 

Price $292.50 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length29-1/4"
  • Cutting Capacity Copper1/2"
  • Cutting Capacity Aluminum1/2"
  • Cutting Capacity Communication Cable1/2"
  • Cutting Capacity ACSR3/8"
  • Cutting Capacity Rebarnot recommended
76452
35"
9/16"
9/16"
9/16"
9/16"
7/16"
7/16"

$368.50 / each

Enter location to check availability
Non-Conductive Cable Cutter,35 In
Catalog Page #  1168 

Price $368.50 / each

Technical Specs

  • Primary ApplicationElectrical Cable
  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length35"
  • Cutting Capacity Copper9/16"
  • Cutting Capacity Aluminum9/16"
  • Cutting Capacity Communication Cable9/16"
  • Cutting Capacity Soft Steel9/16"
  • Cutting Capacity Wire Rope7/16"
  • Cutting Capacity ACSR7/16"
  • Cutting Capacity Rebarnot recommended
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More