Skip Content

Non-Conductive Cable Cutter,35 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Non-Conductive Cable Cutter, 35 In

Price $368.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XFX7
  • Mfr. Model # 76452
  • UNSPSC # 23171604
  • Catalog Page # 1168
  • Shipping Weight 14.24 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCable Cutter
  • Cutting ActionShear Cut
  • Overall Length35"
  • Cutting Capacity Copper9/16"
  • Cutting Capacity Aluminum9/16"
  • Cutting Capacity Communication Cable9/16"
  • Cutting Capacity Soft Steel9/16"
  • Cutting Capacity Wire Rope7/16"
  • Cutting Capacity ACSR7/16"
  • Cutting Capacity Rebarnot recommended
  • Handle DesignFiberglass
  • FeaturesNon-Conductive
  • StandardsIEC 60900 and ASTM F1505
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Cable, PVC, Conduit & Wire Cutters
Note: Do not use cutters for ACSR unless specified.
Certified Nonconductive Wire Rope and Cable Cutters
Meet ASTM F1505 standard for safety.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.