Skip Content

 
Square Point Shovel,48 In.Handle,16 ga. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Point Shovel


Technical Specs

  • ItemSquare Point Shovel 
  • Blade Length11-1/2" 
Handle Length
Please Select
Blade Width
Please Select
Gauge
Please Select
Handle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Handle Length
Blade Width
Gauge
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
SP2D-E
27"
10"
16 ga.
D-Grip, Ergonomic

$59.00 / each

Enter location to check availability
Square Point Shovel,27 In. Handle,16 ga.
Catalog Page #  1424 

Price $59.00 / each

Technical Specs

  • ItemSquare Point Shovel
  • Handle Length27"
  • Blade Width10"
  • Blade Length11-1/2"
  • Gauge16 ga.
  • Handle TypeD-Grip, Ergonomic
72076
27"
9-1/2"
14 ga.
D-Grip

$60.65 / each

Enter location to check availability
Square Point Shovel,27 In. Handle,14 ga.
Catalog Page #  1424 

Price $60.65 / each

Technical Specs

  • ItemSquare Point Shovel
  • Handle Length27"
  • Blade Width9-1/2"
  • Blade Length11-1/2"
  • Gauge14 ga.
  • Handle TypeD-Grip
SP2L-E
48"
10"
16 ga.
Straight, Ergonomic

$54.55 / each

Enter location to check availability
Square Point Shovel,48 In.Handle,16 ga.
Catalog Page #  1424 

Price $54.55 / each

Technical Specs

  • ItemSquare Point Shovel
  • Handle Length48"
  • Blade Width10"
  • Blade Length11-1/2"
  • Gauge16 ga.
  • Handle TypeStraight, Ergonomic
72083
48"
9-1/2"
14 ga.
Straight

$92.40 / each

Enter location to check availability
Square Point Shovel,48 In.Handle,14 ga.
Catalog Page #  1424 

Price $92.40 / each

Technical Specs

  • ItemSquare Point Shovel
  • Handle Length48"
  • Blade Width9-1/2"
  • Blade Length11-1/2"
  • Gauge14 ga.
  • Handle TypeStraight
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms