Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Round Point Shovel


Technical Specs

  • ItemRound Point Shovel 
  • Blade Length11-1/2" 
Handle Length
Please Select
Blade Width
Please Select
Gauge
Please Select
Handle Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Product #
Mfr.
Model #
Handle Length
Blade Width
Gauge
Handle Type
Price
Qty
Please use Qty box to add item(s) to cart.
72-225
27"
9"
14 ga.
D-Grip, Ergonomic

$78.60 / each

Enter location to check availability
Round Point Shovel,27 In. Handle,14 ga.
Catalog Page #  1424 

Price $78.60 / each

Technical Specs

  • ItemRound Point Shovel
  • Handle Length27"
  • Blade Width9"
  • Blade Length11-1/2"
  • Gauge14 ga.
  • Handle TypeD-Grip, Ergonomic
72-017
27"
9"
16 ga.
D-Grip, Ergonomic

$54.55 / each

Enter location to check availability
Round Point Shovel,27 In. Handle,16 ga.
Catalog Page #  1424 

Price $54.55 / each

Technical Specs

  • ItemRound Point Shovel
  • Handle Length27"
  • Blade Width9"
  • Blade Length11-1/2"
  • Gauge16 ga.
  • Handle TypeD-Grip, Ergonomic
72067
48"
8-3/4"
14 ga.
Straight

$88.70 / each

Enter location to check availability
Round Point Shovel,48 In.Handle,14 ga.
Catalog Page #  1424 

Price $88.70 / each

Technical Specs

  • ItemRound Point Shovel
  • Handle Length48"
  • Blade Width8-3/4"
  • Blade Length11-1/2"
  • Gauge14 ga.
  • Handle TypeStraight
RP14LPY-E
48"
9"
14 ga.
Straight, Ergonomic

$85.80 / each

Enter location to check availability
Round Point Shovel,48 In.Handle,14 ga.
Catalog Page #  1424 

Price $85.80 / each

Technical Specs

  • ItemRound Point Shovel
  • Handle Length48"
  • Blade Width9"
  • Blade Length11-1/2"
  • Gauge14 ga.
  • Handle TypeStraight, Ergonomic
72-016
48"
9"
16 ga.
Straight, Ergonomic

$60.05 / each

Enter location to check availability
Round Point Shovel,48 In.Handle,16 ga.
Catalog Page #  1424 

Price $60.05 / each

Technical Specs

  • ItemRound Point Shovel
  • Handle Length48"
  • Blade Width9"
  • Blade Length11-1/2"
  • Gauge16 ga.
  • Handle TypeStraight, Ergonomic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More