Skip Content

Hex Head Cap Screw9/16-18 5" x Carbon Steel, Grade: 8, Yellow Zinc Finish, PK, 25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hex Head Cap Screw9/16-18 5" x Carbon Steel, Grade: 8, Yellow Zinc Finish, PK, 25

Price $108.40 / pkg. of 25

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VA81
  • Mfr. Model # 00081-2950-452
  • UNSPSC # 31161501
  • Catalog Page # 2795
  • Shipping Weight 9.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHex Head Cap Screw
  • Head TypeHex
  • Grade8
  • MaterialCarbon Steel
  • FinishYellow Zinc
  • Thread Size9/16-18
  • Thread TypeUNF (Fine)
  • Length under Head5"
  • Thread Length1-3/8"
  • Head Height23/64"
  • Head Width13/16"
  • Thread StylePartially Threaded
  • Thread DirectionRight Hand
  • Proof Load120,000 psi
  • Tensile Strength150,000 psi
  • Rockwell HardnessC33 to C39
  • Meets/ExceedsSAE J429, ASME B18.2.1, ASTM F1941 FeZn5C
  • RefillsMfr. No. 00081-2950-452
  • Dia./Thread Size9/16-18
  • Min. Thread Length1-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The hex head cap screw is a common fastener in construction and machine assembly. The screw head is designed to fit ratchet or spanner torque wrenches for tightening to exact specifications. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly for repairs and maintenance. Grade 8 screws provide high tensile strength.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.