Skip Content

Taper Roller Bearing Cup,OD 1.980 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Taper Roller Bearing Cup, OD 1.980 In

Price $9.26 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YTV7
  • Mfr. Model # 4T-L44610
  • UNSPSC # 31171516
  • Catalog Page # 209
  • Shipping Weight 0.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTaper Roller Bearing Cup
  • TypeInch Series
  • Outside Dia. (In.)1.980
  • Cup Width (In.)0.420
  • Max. House Fillet Radius (In.)0.050
  • Min. Housing Shoulder Dia. (In.)1.752
  • Max. Housing Shoulder Dia. (In.)1.850
  • Bearing Width (In.)0.560
  • Temp. Range (F)-20F - 250
  • MaterialSteel (G4104)
  • For Use WithMfr. No. 4T-L44643
  • Agency ComplianceABMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Tapered Roller Bearings
Carry maximum combinations of radial and thrust loads simultaneously. Feature roller guiding inner ring construction. Roller bearing cones have steel cages and are nonlubricated. Use in lower-speed applications where there is a high degree of thrust or radial load, shock loads, and/or alternating thrust and radial loads.
Note: When replacing bearings, replace both cone and cup to ensure optimum performance and longer life.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.