Skip Content

Spherical Roller Bearing,Bore 30 mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spherical Roller Bearing, Bore 30 mm

Price $137.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YTY5
  • Mfr. Model # 22206EAW33C3
  • UNSPSC # 31171510
  • Catalog Page # 209
  • Shipping Weight 0.61 lbs.
Country of Origin ItalyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpherical Roller Bearing
  • TypeOpen
  • Series22200
  • Bore Dia. (In.)1.1811
  • Outside Dia. (In.)2.4409
  • Outside Dia. (mm)62
  • Width (In.)0.7874
  • Width (mm)20
  • Dynamic Load Capacity (Lb.)11,100
  • Static Load Capacity (Lb.)11,000
  • Temp. Range (F)-20F - 250
  • Cage MaterialSteel
  • LubricationNot Lubricated
  • Agency ComplianceISO
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Spherical Roller Bearings
Compensate for angular misalignments. Support axial loads in both directions as well as heavy radial loads. Feature steel cage.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
bearig mfg# 22206EAW33C3
Item # 1YTY5
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about bearing11 is loaded.
Additional information about bearing11 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Harmonized Tariff Schedule classification of Grainger item # 1YTY5 is, 8482.30.0080
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JoshS is loaded.
Additional information about JoshS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:36:40.093-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YTY5, prod, sort_default
1 of 1
  • 2015-07-28T19:36:40.094-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1YTY5, prod, sort_default
1 of 1