Skip Content

 
Sealed Radial Ball Bearing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sealed Radial Ball Bearing

NTN

Technical Specs

  • Item Radial Ball Bearing 
  • Bearing Type Sealed 
  • Cage Material Pressed Steel 
Bore Dia.
Please Select
Outside Dia.
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $10-$15 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Bore Dia.
Outside Dia.
Width
Price
Qty
Please use Qty box to add item(s) to cart.
6200LLBC3/L627
10mm
30mm
9mm

$11.07 / each

Enter location to check availability
Catalog Page #  176 

Price $11.07 / each

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Type Sealed
  • Cage Material Pressed Steel
  • Bore Dia. 10mm
  • Outside Dia. 30mm
  • Width 9mm
6201LLBC3/L627
12mm
32mm
10mm

$12.89 / each

Enter location to check availability
Catalog Page #  176 

Price $12.89 / each

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Type Sealed
  • Cage Material Pressed Steel
  • Bore Dia. 12mm
  • Outside Dia. 32mm
  • Width 10mm
6202LLBC3/L627
15mm
35mm
11mm

$12.24 / each

Enter location to check availability
Catalog Page #  176 

Price $12.24 / each

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Type Sealed
  • Cage Material Pressed Steel
  • Bore Dia. 15mm
  • Outside Dia. 35mm
  • Width 11mm
SC0228LLUC3/L627
15.875mm
34.925mm
11.1125mm

$11.98 / each

Enter location to check availability
Catalog Page #  176 

Price $11.98 / each

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Type Sealed
  • Cage Material Pressed Steel
  • Bore Dia. 15.875mm
  • Outside Dia. 34.925mm
  • Width 11.1125mm
6203LLBC3/L627
17mm
40mm
12mm

$10.35 / each

Enter location to check availability
Catalog Page #  176 

Price $10.35 / each

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Type Sealed
  • Cage Material Pressed Steel
  • Bore Dia. 17mm
  • Outside Dia. 40mm
  • Width 12mm
6204LLBC3/L627
20mm
47mm
14mm

$12.93 / each

Enter location to check availability
Catalog Page #  176 

Price $12.93 / each

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Type Sealed
  • Cage Material Pressed Steel
  • Bore Dia. 20mm
  • Outside Dia. 47mm
  • Width 14mm
607LLBC3/L627
7mm
19mm
6mm

$13.09 / each

Enter location to check availability
Catalog Page #  176 

Price $13.09 / each

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Type Sealed
  • Cage Material Pressed Steel
  • Bore Dia. 7mm
  • Outside Dia. 19mm
  • Width 6mm
608LLB/7.938C3PX2/5C
7.938mm
22mm
7mm

$14.64 / each

Enter location to check availability
Catalog Page #  176 

Price $14.64 / each

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Type Sealed
  • Cage Material Pressed Steel
  • Bore Dia. 7.938mm
  • Outside Dia. 22mm
  • Width 7mm
608LLBC3/5C
8mm
22mm
7mm

$12.92 / each

Enter location to check availability
Catalog Page #  176 

Price $12.92 / each

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Type Sealed
  • Cage Material Pressed Steel
  • Bore Dia. 8mm
  • Outside Dia. 22mm
  • Width 7mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More