Skip Content

Mounted Ball Bearing, Number of Bolts: 2, BALL Bearing Type, 5/8" Bore Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NTN

Mounted Ball Bearing, Number of Bolts: 2, BALL Bearing Type, 5/8" Bore Dia.

Price $68.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5RYU8
  • Mfr. Model # UCP-5/8M
  • UNSPSC # 31171511
  • Catalog Page # 168
  • Shipping Weight 1.64 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mounted Ball Bearings
• Temp. range: -20° to 250°F
Feature cast-iron housings. Elastomeric seal with flinger preserves lubricant and keeps contaminants out. Ultra-Class units have solid base construction for optimum load and shock stability and black oxide coating for superior environmental protection.

View More

Technical Specs

  • Item Mounted Ball Bearing
  • Number of Bolts 2
  • Series Standard Duty
  • Bore Dia. 5/8"
  • Bearing Type BALL
  • Bearing Material Steel
  • Housing Material Cast Iron
  • Locking Type Set Screw
  • Mounting Hole Center 3-5/8"
  • Mounting Surface to Shaft Center 1-3/16"
  • Overall Height 2-7/16"
  • Overall Width 1-1/2"
  • Overall Length 5"
  • Bolt Hole Size 3/8"
  • Insert Ball Bearing
  • Dynamic Load Capacity 2,160 lb.
  • Static Load Capacity 1,030 lb.
  • Temp. Range -20 Degrees to 250 Degrees F
  • Finish Durable Paint/Black Oxide
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.