Skip Content

Angular Bearing,40 Deg,190mm Bore,340 OD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NTN

Angular Bearing, 40 Deg, 190mm Bore, 340 OD

Price $6,609.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ZYE4
  • Mfr. Model # 7238BG
  • UNSPSC # 31171504
  • Catalog Page # 178
  • Shipping Weight 41.448 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Angular Contact Single-Row Radial Ball Bearings
Accommodate axial loads in 1 direction in addition to radial loads. 40° contact angle with flush ground universal mount.

View More

Technical Specs

  • Item Angular Contact Ball Bearing
  • Contact Angle (Degree) 40
  • Bore Dia. 190mm
  • Outside Dia. 340mm
  • Width 55mm
  • Max. RPM 1700
  • Dynamic Load Capacity (Lb.) 61500
  • Dynamic Load Capacity (N) 273566
  • Static Load Capacity (Lb.) 79500
  • Static Load Capacity (N) 353634
  • ABEC Tolerance 1
  • Temp. Range (F) -13 to 250
  • Cage Material Machined Brass
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.