Skip Content

 
Shoulder Length Cryogenic Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shoulder Length Cryogenic Gloves

NSA

Technical Specs

  • Item Shoulder Length Cryogenic Gloves 
  • Length 26" 
  • Material Laminated Nylon With Silicone Coated Palm 
  • Application Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen Handling 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $400-$500 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
G99CRSGPLGSH
L

$458.25 / pair

Enter location to check availability
Catalog Page #  2095 

Price $458.25 / pair

Technical Specs

  • Item Shoulder Length Cryogenic Gloves
  • Length 26"
  • Size L
  • Material Laminated Nylon With Silicone Coated Palm
  • Application Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen Handling
G99CRSGPMDSH
M

$458.25 / pair

Enter location to check availability
Catalog Page #  2095 

Price $458.25 / pair

Technical Specs

  • Item Shoulder Length Cryogenic Gloves
  • Length 26"
  • Size M
  • Material Laminated Nylon With Silicone Coated Palm
  • Application Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen Handling
G99CRSGPXLSH
XL

$458.25 / pair

Enter location to check availability
Catalog Page #  2095 

Price $458.25 / pair

Technical Specs

  • Item Shoulder Length Cryogenic Gloves
  • Length 26"
  • Size XL
  • Material Laminated Nylon With Silicone Coated Palm
  • Application Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen Handling
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More