Skip Content

Mid-Arm Length Cryogenic Gloves, Laminated Nylon With Silicone Coated Palm, Size L, 14" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NSA

Mid-Arm Length Cryogenic Gloves, Laminated Nylon With Silicone Coated Palm, Size L, 14" Length

Price $342.00 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3PWD4
  • Mfr. Model # G99CRSGPLGMA
  • UNSPSC # 46181504
  • Catalog Page # 2095
  • Catalog Group # D1652
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NATIONAL SAFETY APPAREL cryogenic mid-arm gloves provide excellent thermal protection for hands in ultra cold environments (-260° to -300°F) and cryogenic atmospheres. Silicone-coated material in the palm for enhanced grip and durability.

View More

Technical Specs

  • Item Mid-Arm Length Cryogenic Gloves
  • Length 14"
  • Size L
  • Color Blue
  • Cuff Straight
  • Lining Thinsulate(TM)
  • Material Laminated Nylon With Silicone Coated Palm
  • Temp. Range -260 to -300 Degrees F
  • Standards EN 511
  • Application Laboratory Applications; Low Temperature Applications; Liquid Nitrogen Handling; Blood Banks; Artificial Insemination Clinics; Food-Service Personnel; Liquis Oxygen Handling
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.