Skip Content

16" Electric NPV Fan, 3200 cfm, Height 19.5", Width 18.75" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16" Electric NPV Fan, 3200 cfm, Height 19.5", Width 18.75"

Price $1,811.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UEP4
  • Mfr. Model # 911-1001
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 57.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item NPV Fan
  • Size 16"
  • Air Flow 3200 cfm
  • Power Source Electric
  • Height 19.5"
  • Width 18.75"
  • Depth 14.25"
  • Voltage 115V
  • Amps 5.0A
  • HP 1/3
  • RPM 1736
  • Motor HP 0.3
  • Motor RPM 1736
  • Fan Speed Single
  • Free Air 3200 cfm
  • Maximum Flow in Free Air 3200 cfm
  • Color Red
  • Standards Hazardous Locations Class 1 Group C, D, Class 2 Group F, G, GFCI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.