Skip Content

Temperature Controller, 1/32 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Temperature Controller, 1/32 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPST

Price $171.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12T227
  • Mfr. Model # N1020
  • UNSPSC # 41112205
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin Brazil Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Temperature Controllers
Feature advanced PID algorithim, high-precision input, internal cold junction compensation for thermocouples, self-adaptive control algorithim, and digital display type. Ideal temperature control for furnaces, oven, bakery and cooking equipment, and industrial processes.

View More

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Digital
  • Sensor Type J,K,T,E,N,R,S,B,E PT100, 0-50mV
  • DIN Size 1/32
  • Input Voltage 100 to 240VAC
  • Switch Function SPST
  • Output (1) 1.5A Relay, (1) Pulse
  • Temp. Range 0 Degrees to 50 Degrees C
  • Control Mode PID
  • Amps 3
  • Length 0.95"
  • Width 1.89"
  • Depth 4.13"
  • Control Period 0 to 99Hr 59min.
  • Description/Special Features Self-tuning PID Function, Sophisticated Auto-adaptive PID Algorithm, Full Range Power Supply
  • Hysteresis Programmable
  • Proportional Band 0-500%
  • Setting Accuracy +/-0.25% FS for Thermocouple, +/-0.20% FS for Pt100 and Voltage
  • Alarms 2
  • Power Consumption 5 VA
  • Standards UL, cUL, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.