Skip Content

Spill Kit,Wall Mounted Rack,Maintenance close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spill Kit, Wall Mounted Rack, Maintenance

Price $153.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4WLX6
  • Mfr. Model # AB-NSS
  • UNSPSC # 24101907
  • Catalog Page # N/A
  • Shipping Weight 10.7 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpill Control Station
  • Container TypeWall Mounted Rack
  • Fluids AbsorbedUniversal/Maintenance
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Spill Control Station
Easily mounts to designated areas for easy access. Includes wire rack, disposable gloves, trash bags, dust pan, broom/squeegee combo, lobby pan, 2-lb. absorbent powder, large and small absorbent pads, 18" bilingual pop-up cone, and 32" bilingual floor cone.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.