Skip Content

Spill Kit,Wll Mnted Rack,7 gal.,Mntnance close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Spill Kit, Wll Mnted Rack, 7 gal., Mntnance

Price $256.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XMG9
  • Mfr. Model # AB-SCDX
  • UNSPSC # 47131905
  • Catalog Page # 2266
  • Shipping Weight 13.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spin control station easily mounts to designated areas for easy access. Includes wire rack, disposable gloves, trash bags, dust pan, broom/ squeegee combo, lobby broom, 1.2 gal. absorbent powder, large and small absorbent pads, 18" bilingual pop-up cone, and 31" bilingual floor cone.

View More

Technical Specs

  • Item Spill Control Station
  • Container Type Wall Mounted Rack
  • Container Size 13"H x 10-1/2"W
  • Volume Absorbed Per Pkg. 7 gal.
  • Fluids Absorbed Universal / Maintenance
  • Color White
  • Includes Spill Station Sticker, 18" Bilingual Safety Cone, 31" Bilingual Safety Cone, 32 oz. Jug-Absorbent Powder, (12) Small Absorbent Pads, Vinyl Gloves, Trash Bags, Large Wire Rack, Broom/Squeegee and Dust Pan Set, and (2) Large Spill Pads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.