Skip Content

Tamper-Evident Tape,1Inx1-1/2In,PK250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tamper-Evident Tape, 1Inx1-1/2In, PK250

Price $78.95 / pkg. of 250

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16G855
  • Mfr. Model # XSG21-11RESN-250
  • UNSPSC # 31201517
  • Catalog Page # 1969
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tamper evident labels are used to seal cartons, containers, files, etc during shipment or storage. When removed, the label will reveal the hidden message "OPENED VOID" in the tape film; the OPENED VOID graphic will also be visible on the affixed surface as adhesive residue. The label cannot then be resealed. For additional security, the labels have unique sequential serial numbers. Also, see 'Non Residue' Tamper Evident Security Labels, which have the same security feature, but leave no adhesive residue on the affixed surface.

View More

Technical Specs

  • Item Tamper Evident Labels
  • Material Polyester
  • Color Red
  • Shape Continuous Roll
  • Width 1"
  • Length 1-1/2"
  • Thickness 3 mil
  • Tensile Strength 3700 Kg/cm
  • Adhesion Strength 28.21 oz./in.
  • Adhesive Permanent Acrylic
  • Performance Temp. -40 Degrees to 200 Degrees F
  • Standards RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.