Skip Content

 
Strobe System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strobe System

Technical Specs

  • Item Strobe System 
Number of Heads
Please Select
Strobe Head Color
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Number of Heads
Strobe Head Color
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
SYS1001AEZAC
(4) Pop-In
(2) Clear, (2) Amber
AMP

$389.50 / each

Enter location to check availability
Catalog Page #  NA

Price $389.50 / each

Technical Specs

  • Item Strobe System
  • Number of Heads (4) Pop-In
  • Strobe Head Color (2) Clear, (2) Amber
  • Connection Type AMP
SYS1001AEZ
(4) Pop-In
Clear
AMP

$377.00 / each

Enter location to check availability
Catalog Page #  NA

Price $377.00 / each

Technical Specs

  • Item Strobe System
  • Number of Heads (4) Pop-In
  • Strobe Head Color Clear
  • Connection Type AMP
SYS1001I
(4) Pop-In
Clear
Duetsch

$467.75 / each

Enter location to check availability
Catalog Page #  NA

Price $467.75 / each

Technical Specs

  • Item Strobe System
  • Number of Heads (4) Pop-In
  • Strobe Head Color Clear
  • Connection Type Duetsch
SYS1001G
(4) Screw-In
(2) Clear, (2) Amber
AMP

$370.25 / each

Enter location to check availability
Catalog Page #  NA

Price $370.25 / each

Technical Specs

  • Item Strobe System
  • Number of Heads (4) Screw-In
  • Strobe Head Color (2) Clear, (2) Amber
  • Connection Type AMP
SYS1001A
(4) Screw-In
Clear
AMP

$355.25 / each

Enter location to check availability
Catalog Page #  NA

Price $355.25 / each

Technical Specs

  • Item Strobe System
  • Number of Heads (4) Screw-In
  • Strobe Head Color Clear
  • Connection Type AMP
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More