Skip Content

 
Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strobe Light


Technical Specs

  • Item Strobe Light 
  • Lamp Type Flash Tube 
  • Voltage 12VDC 
  • Flash Type Double Or Quad 
  • Flashes per Minute 65 
  • Diameter 6-3/8" 
  • Height 4-5/8" 
  • Base Material Aluminum 
  • Light Output 1.5 Joules 
  • Watts 3.6 
  • Current Drawn 0.3A 
  • Standards SAE J578, J1318 
Color
Please Select
Mounting
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Color
Mounting
Price
Qty
Please use Qty box to add item(s) to cart.
NB4A
Amber
Flange/Pipe

$128.00 / each

Enter location to check availability
Catalog Page #  NA

Price $128.00 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Flange/Pipe
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double Or Quad
  • Flashes per Minute 65
  • Diameter 6-3/8"
  • Height 4-5/8"
  • Base Material Aluminum
  • Light Output 1.5 Joules
  • Watts 3.6
  • Current Drawn 0.3A
  • Standards SAE J578, J1318
NB4A-M
Amber
Magnetic

$152.50 / each

Enter location to check availability
Catalog Page #  NA

Price $152.50 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double Or Quad
  • Flashes per Minute 65
  • Diameter 6-3/8"
  • Height 4-5/8"
  • Base Material Aluminum
  • Light Output 1.5 Joules
  • Watts 3.6
  • Current Drawn 0.3A
  • Standards SAE J578, J1318
NB4B
Blue
Flange/Pipe

$139.40 / each

Enter location to check availability
Catalog Page #  NA

Price $139.40 / each

Technical Specs

  • Item Strobe Light
  • Color Blue
  • Mounting Flange/Pipe
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double Or Quad
  • Flashes per Minute 65
  • Diameter 6-3/8"
  • Height 4-5/8"
  • Base Material Aluminum
  • Light Output 1.5 Joules
  • Watts 3.6
  • Current Drawn 0.3A
  • Standards SAE J578, J1318
NB4B-M
Blue
Magnetic

$152.50 / each

Enter location to check availability
Catalog Page #  NA

Price $152.50 / each

Technical Specs

  • Item Strobe Light
  • Color Blue
  • Mounting Magnetic
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double Or Quad
  • Flashes per Minute 65
  • Diameter 6-3/8"
  • Height 4-5/8"
  • Base Material Aluminum
  • Light Output 1.5 Joules
  • Watts 3.6
  • Current Drawn 0.3A
  • Standards SAE J578, J1318
NB4C
Clear
Flange/Pipe

$131.55 / each

Enter location to check availability
Catalog Page #  NA

Price $131.55 / each

Technical Specs

  • Item Strobe Light
  • Color Clear
  • Mounting Flange/Pipe
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double Or Quad
  • Flashes per Minute 65
  • Diameter 6-3/8"
  • Height 4-5/8"
  • Base Material Aluminum
  • Light Output 1.5 Joules
  • Watts 3.6
  • Current Drawn 0.3A
  • Standards SAE J578, J1318
NB4G
Green
Flange/Pipe

$139.40 / each

Enter location to check availability
Catalog Page #  NA

Price $139.40 / each

Technical Specs

  • Item Strobe Light
  • Color Green
  • Mounting Flange/Pipe
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double Or Quad
  • Flashes per Minute 65
  • Diameter 6-3/8"
  • Height 4-5/8"
  • Base Material Aluminum
  • Light Output 1.5 Joules
  • Watts 3.6
  • Current Drawn 0.3A
  • Standards SAE J578, J1318
NB4G-M
Green
Magnetic

$166.00 / each

Enter location to check availability
Catalog Page #  NA

Price $166.00 / each

Technical Specs

  • Item Strobe Light
  • Color Green
  • Mounting Magnetic
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double Or Quad
  • Flashes per Minute 65
  • Diameter 6-3/8"
  • Height 4-5/8"
  • Base Material Aluminum
  • Light Output 1.5 Joules
  • Watts 3.6
  • Current Drawn 0.3A
  • Standards SAE J578, J1318
NB4R
Red
Flange/Pipe

$131.55 / each

Enter location to check availability
Catalog Page #  NA

Price $131.55 / each

Technical Specs

  • Item Strobe Light
  • Color Red
  • Mounting Flange/Pipe
  • Lamp Type Flash Tube
  • Voltage 12VDC
  • Flash Type Double Or Quad
  • Flashes per Minute 65
  • Diameter 6-3/8"
  • Height 4-5/8"
  • Base Material Aluminum
  • Light Output 1.5 Joules
  • Watts 3.6
  • Current Drawn 0.3A
  • Standards SAE J578, J1318
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More