Skip Content

 
Mini Lightbar close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mini Lightbar


Technical Specs

  • ItemMini Lightbar 
Lamp Type
Please Select
Color
Please Select
Mounting
Please Select
Number of Heads
Please Select
Length
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Color
Mounting
Number of Heads
Length
Flash Type
Flashes per Minute
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
5315R-VM
Halogen
Red
Magnetic/Suction
2
15-3/4"
Gear Driven Rotating w/Fixed Mirror
300

Delivery Date Unavailable

$245.50 / each

Lightbar,Halogen,Rd,Mag/Suction,15-3/4In
Catalog Page #  NA

Price $245.50 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeHalogen
  • ColorRed
  • MountingMagnetic/Suction
  • Number of Heads2
  • Length15-3/4"
  • Flash TypeGear Driven Rotating w/Fixed Mirror
  • Flashes per Minute300
LEDMB8
LED
Amber
Surface
8
16-7/8"
7 Flash Patterns
Variable

Limited Quantity Available

$534.15 / each

Mini Lightbar,LED,Amber,16-7/8 In L
Catalog Page #  NA

Clearance Price $534.15 / each

Price $593.50 / each

Technical Specs

  • ItemMini Lightbar
  • Lamp TypeLED
  • ColorAmber
  • MountingSurface
  • Number of Heads8
  • Length16-7/8"
  • Flash Type7 Flash Patterns
  • Flashes per MinuteVariable