Skip Content

Hex Head Cap ScrewSystem of Measurement: Inch, 3/8-16 Thread Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hex Head Cap ScrewSystem of Measurement: Inch, 3/8-16 Thread Size

Price $42.50 / pkg. of 10

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VZC6
  • Mfr. Model # HXCS.001754.50
  • UNSPSC # 31161501
  • Catalog Page # 2797
  • Shipping Weight 0.62 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHex Head Cap Screw
  • Head TypeHex
  • GradeB7
  • MaterialCarbon Steel
  • FinishPlain
  • Thread Size3/8-16
  • Thread TypeUNC (Coarse)
  • Length under Head1-3/4"
  • Thread Length1-1/4"
  • Head Height15/64"
  • Head Width9/16"
  • Thread StylePartially Threaded
  • Thread DirectionRight Hand
  • Tensile Strength125,000 psi
  • Rockwell HardnessC35
  • Meets/ExceedsASME B18.2.1, ASTM A193
  • Dia./Thread Size3/8-16
  • Min. Thread Length1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

These screws are manufactured with alloy steel, which contains elements to help the screws become more responsive to heat and mechanical treatments.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.