Skip Content

 
Cable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cable

Technical Specs

  • Item Cable 
Connector Type
Please Select
Length
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Connector Type
Length
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
LD15-AMP
AMP to AMP
15 ft.
AMP Connector

$16.05 / each

Enter location to check availability
Catalog Page #  NA

Price $16.05 / each

Technical Specs

  • Item Cable
  • Connector Type AMP to AMP
  • Length 15 ft.
  • Includes AMP Connector
LD25AMP
AMP to AMP
25 ft.
AMP Connector

$25.25 / each

Enter location to check availability
Catalog Page #  NA

Price $25.25 / each

Technical Specs

  • Item Cable
  • Connector Type AMP to AMP
  • Length 25 ft.
  • Includes AMP Connector
LD40AMP
AMP to AMP
40 ft.
AMP Connector

$29.85 / each

Enter location to check availability
Catalog Page #  NA

Price $29.85 / each

Technical Specs

  • Item Cable
  • Connector Type AMP to AMP
  • Length 40 ft.
  • Includes AMP Connector
LD15DEU
AMP to DEUTSCH
15 ft.
Deutsch Connector

$18.79 / each

Enter location to check availability
Catalog Page #  NA

Price $18.79 / each

Technical Specs

  • Item Cable
  • Connector Type AMP to DEUTSCH
  • Length 15 ft.
  • Includes Deutsch Connector
LD15DD
AMP to DEUTSCH
15 ft.
Waterproof Connectors

$24.76 / each

Enter location to check availability
Catalog Page #  NA

Price $24.76 / each

Technical Specs

  • Item Cable
  • Connector Type AMP to DEUTSCH
  • Length 15 ft.
  • Includes Waterproof Connectors
LD25DEU
AMP to DEUTSCH
25 ft.
Deutsch Connector

$25.80 / each

Enter location to check availability
Catalog Page #  NA

Price $25.80 / each

Technical Specs

  • Item Cable
  • Connector Type AMP to DEUTSCH
  • Length 25 ft.
  • Includes Deutsch Connector
LD25DD
AMP to DEUTSCH
25 ft.
Waterproof Connectors

$31.30 / each

Enter location to check availability
Catalog Page #  NA

Price $31.30 / each

Technical Specs

  • Item Cable
  • Connector Type AMP to DEUTSCH
  • Length 25 ft.
  • Includes Waterproof Connectors
LD40DEU
AMP to DEUTSCH
40 ft.
Deutsch Connector

$30.50 / each

Enter location to check availability
Catalog Page #  NA

Price $30.50 / each

Technical Specs

  • Item Cable
  • Connector Type AMP to DEUTSCH
  • Length 40 ft.
  • Includes Deutsch Connector
LD40DD
AMP to DEUTSCH
40 ft.
Waterproof Connectors

$34.15 / each

Enter location to check availability
Catalog Page #  NA

Price $34.15 / each

Technical Specs

  • Item Cable
  • Connector Type AMP to DEUTSCH
  • Length 40 ft.
  • Includes Waterproof Connectors
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms