Skip Content

Switchboard Mat, Black with Yellow Border, Diamond Plate, 75 ft. x 3 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Switchboard Mat, Black with Yellow Border, Diamond Plate, 75 ft. x 3 ft.

Price $2,000.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3BY57
  • Mfr. Model # 831C0036BY-75
  • UNSPSC # 52101509
  • Catalog Page # 2316
  • Shipping Weight 377.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nonconductive and Antistatic Matting
Vinyl compound insulates worker, preventing electrical shock. Each square foot of matting is tested in conformance with ANSI/ASTM D-178-01 specifications. Recommended max. usage is 17,000V, Class 2 dielectric strength

View More

Technical Specs

  • Item Switchboard Mat
  • Color Black with Yellow Border
  • Mat Surface Pattern Diamond Plate
  • Max. Use Voltage 17,000VAC
  • Width 3 ft.
  • Length 75 ft.
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl
  • Thickness 1/4"
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Non-Conductive
  • Brake Fluid Resistant No
  • Antifatigue No
  • Standards ANSI/ASTM D178, Class 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.