Skip Content

Drainage Runner, Black, 12 ft. x 3 ft., Nitrile Rubber, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drainage Runner, Black, 12 ft. x 3 ft., Nitrile Rubber, 1 EA

Price $445.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5FX68
  • Mfr. Model # 755S0312BL
  • UNSPSC # 52101509
  • Catalog Page # 2310
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thick, slip- and grease-resistant matting provides exceptional ergonomic qualities in harsh, wet work environments; hundreds of drainage ports channel liquids and debris away, to help guard against hazardous slips and falls. Knobbed traction provides extra safety, and a reversible ribbed underside extends service life.

View More

Technical Specs

  • Item Drainage Runner
  • Color Black
  • Width 3 ft.
  • Length 12 ft.
  • Thickness 3/8"
  • Mat Surface Pattern Slotted
  • Mat Surface Material Nitrile
  • Mat Backing Material Nitrile
  • Edges Straight
  • Standards ASTM D-624, ASTM D-3884, ASTM C-1028, ASTM D-2240, CPSC FF 1-70 ASTM D-2859, ASTM D-1171
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Shape Rectangle
  • Antifatigue Yes
  • Anti-Slip Surface Yes
  • Size of Drainage Holes 3.500"L x 0.375"W
  • Shape of Drainage Holes Ellipse
  • Drainage Holes Per Sq. Ft. 12
  • Mat Ramp Material No Ramp
  • Antimicrobial Yes
  • Welding Safe Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.