Skip Content

Modular Drainage Mat,Black,3 x 5 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Modular Drainage Mat, Black, 3 x 5 ft.

NOTRAX

Price: $140.65 / each

Please sign in or register to access lists

  • Item # 3LY64
  • Mfr. Model # 550S0035BL
  • UNSPSC # 52101508
  • Catalog Page # 2512
  • Shipping Weight 39.0 lbs.
Country of Origin ThailandCountry of Origin is subject to change.

Technical Specs

  • ItemModular Antifatigue Mat
  • ColorBlack
  • Width3 ft.
  • Length5 ft.
  • Thickness3/4"
  • Mat Surface PatternDrainage Holes
  • MaterialNitrile Rubber
  • EdgesInterlocking
  • Mat PropertiesAntifatigue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Mats provide exceptional fatigue relief. Snap together in a variety of configurations and reconfigure as needed. Interlock on all 4 sides. Use drainage mats in wet areas.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.