Skip Content

Antifatigue Runner,3x60 ft,Bl/Ylw close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Antifatigue Runner, 3x60 ft, Bl/Ylw

NOTRAX

Price: $2,420.00 / each

Please sign in or register to access lists

  • Item # 5FX59
  • Mfr. Model # 479C0036YB60
  • UNSPSC # 52101510
  • Catalog Page # N/A
  • Shipping Weight 211.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemAntifatigue Runner
  • ColorBlack with Yellow Border
  • Width3 ft.
  • Length60 ft.
  • Thickness9/16"
  • Mat Surface PatternDiamond Plate
  • MaterialPVC
  • Backing MaterialPVC Sponge
  • EdgesBeveled
  • Green Environmental AttributeMinimum 70% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Long-wearing top surface is fused to a sponge base. Red Stop™ backing eliminates mat movement without any tacky or sticky residue. Mat provides higher fatigue relief in the harshest dry work environments. All 4 sides feature a beveled edge to minimize tripping. Vinyl top surfaces are made with 100% recycled materials, are long wearing, and hold up to mild chemicals. Diamond deck-plate top surface helps protect against slips and falls. Model #479. Yellow safety borders comply with OSHA Code 1910-144.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.